Shop All Security Video Cameras
Ring
Spotlight Cam Pro Plug-In - White
Mfr # B09DRK9ZJ8
Zoro # G609990594
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 3.1 in
- Length 3.2 in
- Height 5.7 in
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ring
- MFR # B09DRK9ZJ8
- Zoro # G609990594
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 3.1 in |
Length | 3.2 in |
Height | 5.7 in |
Details
Color | White |
Weight | 1 lbs |
Includes | Spotlight Cam Pro, USB-C Power Adapter, Installation Tools and Screws, Mounting Bracket, User Manual/Quick Start Guide, Security Sticker |
Description
Ring's first pro tier spotlight camera outdoor category. As a pro tier product, it will feature our most advanced video, audio, connectivity, and motion detection features, with HDR video, Audio+, dual-band wifi, 3D Motion Detection, and Bird's Eye View
- •Help protect your home with the advanced features of Spotlight Cam Pro - like HDR, advanced 3D Motion Detection, Bird's Eye View and Dual-Band wifi (2.4 or 5.0 GHz).
- •Get a clear picture with features like 1080p HD video, a 140° field of view and Color Night Vision, let you see everything happening at home, no matter what time it is.
- •Adjustable and programmable lighting helps you secure your home and keep dark walkways and corners well-lit.
- •Stay connected in the Ring app with features like Two-Way Talk with Audio+ and motion notifications allow you to check on your home no matter where you are.
- •Plugs into standard power outlets for nonstop power.
- •Sound the security siren on suspicious activity.
- •Save and share video and photos with an optional Ring Protect (subscription sold separately).
- •For added peace of mind, pair with Alexa to help you keep an eye on your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Streamlight Litebox Battery (ML12-6F265)
- MIGHTY MAX BATTERY 12 Volt 7ah Rechargeable Battery with F1 (.187") Terminals - 2 Pack (ML7-12MP23627)
- DURACELL Coppertop AA Alkaline Batteries 12 pk Carded (04343)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- RING Stick Up Cam Battery HD security camera Black (RIN8SC1S9-BEN0)
- RING Stick Up Cam Battery - White (8SC1S9-WEN0)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- RING Floodlight Camera, White, 100 to 240VAC (B08FCWRXQR)
- SIMPLY45 Pass Through Green Tint - Cat6 UTP - 50pc Clamshell (SIM-S45-1601)
- Ring Closed Circuit TV Systems & Accessories