Shop All Security Video Cameras
Ring
Spotlight Cam Plus Plug-in - Black
Mfr # B09J6BCPHG
Zoro # G709990593
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.99 in
- Width 2.72 in
- Color Black
- Height 4.96 in
- Includes Spotlight Cam Wired, Powered Mounting Base, Mounting Bracket, Installation Tools and Screws, Cable Clips, User Manual, Security Sticker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ring
- MFR # B09J6BCPHG
- Zoro # G709990593
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 2.99 in |
Width | 2.72 in |
Height | 4.96 in |
Details
Color | Black |
Includes | Spotlight Cam Wired, Powered Mounting Base, Mounting Bracket, Installation Tools and Screws, Cable Clips, User Manual, Security Sticker |
Weight | 1 lbs |
Description
Say bye-bye to blind spots. Spotlight Cam Plus is your go-to protection for any out-of-sight area thanks to Color Night Vision, customizable Motion Detection, and a pair of bright, motion-activated lights. Simply plug in the camera, adjust the viewing angle, and consider the area covered. If the power goes out, you can also switch to a rechargeable backup battery sold separately without messing with your setup.
- •Watch over your home day or night in wide-angle, 1080p HD video with Color Night Vision and check in at anytime with Live View
- •Stop intruders in their tracks with 2 motion-activated LED spotlights that turn on when they detect motion, and sound the built-in 105dB siren with just a few taps.
- •Plug it into standard outlets for nonstop power.
- •Talk to guests anytime, from anywhere with Two-Way Talk.
- •Save and share video and photos with an optional Ring Protect Plan (subscription sold separately)
- •Works with Alexa so you can hear audio announcements when motion is detected.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- ICOM Microphone, For Use With Mfr. No. M73 (HM202)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- MOTOROLA Flexible Whip Antenna, 6 In. L (PMAE4016A)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- RING Stick Up Cam Battery HD security camera Black (RIN8SC1S9-BEN0)
- RING Stick Up Cam Plug-In White (8SW1S9-WEN0)
- RING Alarm Security Kit 5-Piece 2nd Gen White (4K11SZ-0EN0)
- RING Floodlight Camera, White, 100 to 240VAC (B08FCWRXQR)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- SERENELIFE Wireless Baby Monitor System-Cam/Vid Child Home Monitoring, SLBCAM10.5 (SLBCAM10.5)
- Ring Security Video Cameras