Shop All Security Video Cameras
Ring
Spotlight Cam Plus Battery - White
Mfr # B09JZ5BG26
Zoro # G109990605
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.08 in
- Height 5.05 in
- Width 2.5 in
- Color White
- Includes Spotlight Cam Battery, Mounting Base, Quick-Release Battery Pack, Installation Tools and Screws, USB Charging Cable, User Manual, Security Sticker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ring
- MFR # B09JZ5BG26
- Zoro # G109990605
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 1.08 in |
Height | 5.05 in |
Width | 2.5 in |
Details
Color | White |
Includes | Spotlight Cam Battery, Mounting Base, Quick-Release Battery Pack, Installation Tools and Screws, USB Charging Cable, User Manual, Security Sticker |
Weight | 1 lbs |
Description
Say bye-bye to blind spots. Spotlight Cam Plus is your go-to protection for any out-of-sight area thanks to Color Night Vision, customizable Motion Detection, and a pair of bright, motion-activated lights. Simply mount the wireless camera, adjust the viewing angle, and consider the area covered. Stay powered with a rechargeable battery that swaps in and out without messing with your setup.
- •Watch over your home day or night in wide-angle, 1080p HD video with Color Night Vision and check in at anytime with Live View
- •Stop intruders in their tracks with 2 motion-activated LED spotlights that turn on when they detect motion, and sound the built-in 105dB siren with just a few taps.
- •Customizable motion zones let you choose exactly what your camera covers - so you only get notified about what matters most.
- •Easily power your device with the Quick Release Battery Pack.
- •Talk to guests anytime, from anywhere with Two-Way Talk.
- •Save and share video and photos with an optional Ring Protect Plan (subscription sold separately).
- •Works with Alexa so you can hear audio announcements when motion is detected.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zeller Power Products Zp9146y (ZP9146Y ZELLER POWER PRODUCTS)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 8 Pack (ML9-12MP8149102)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- MIGHTY MAX BATTERY 8.4V 1600mAh Replaces 430 FPS CYMA AK-74 CM040C VPower Series With Charger (MAX3440589)
- RING Stick Up Cam Plug-In White (8SW1S9-WEN0)
- RING Floodlight Camera, White, 100 to 240VAC (B08FCWRXQR)
- RING Stick Up Cam Battery - White (8SC1S9-WEN0)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- RING Alarm Security Kit 5-Piece 2nd Gen White (4K11SZ-0EN0)
- GIZMO Wireless Digital Surveillance System With Video Recorder & 1 cameras (GI3542815)
- Ring Closed Circuit TV Systems & Accessories