Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Ring
Solar Panel, For Ring Spotlight Cameras (Discontinued)
Mfr # 8ASPS7-BEN0
Zoro # G6593872
This Product is Discontinued
Key Features
- Output Voltage 6 V DC
- Width 5.5"
- Depth 7.8"
- For Use With Ring Spotlight Cameras
- Includes Adjustable Mounting Bracket, Drill Bit, Installation Screws and Anchors, Screwdriver, USB Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ring
- MFR # 8ASPS7-BEN0
- Zoro # G6593872
- UPC # 842861101157
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5.5" |
Depth | 7.8" |
Height | 0.5" |
Details
Item | Solar Panel |
Output Voltage | 6 V DC |
For Use With | Ring Spotlight Cameras |
Includes | Adjustable Mounting Bracket, Drill Bit, Installation Screws and Anchors, Screwdriver, USB Cable |
Description
Solar Panel, For Use With Ring Spotlight Cameras, Includes Adjustable Mounting Bracket, Drill Bit, Installation Screws and Anchors, Screwdriver, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.