Shop All Solar Panels
Ring
Solar Panel, 2 W, 6V DC, 2 W
Mfr # 8ASPS7-WEN0
Zoro # G208622636
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 2 W
- Voltage @ Maximum Power Point 6V DC
- Current @ Maximum Power Point 2 W
- Overall Width 13.97 cm
- Overall Height 19.81 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ring
- MFR # 8ASPS7-WEN0
- Zoro # G208622636
- UPC # 842861101140
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 13.97 cm |
Overall Height | 19.81 cm |
Overall Depth | 1.27 cm |
Details
Item | Solar Panel |
Maximum Power Point | 2 W |
Voltage @ Maximum Power Point | 6V DC |
Current @ Maximum Power Point | 2 W |
Description
White, Spotlight Solar Panel, For Use With Spotlight Cam Battery, Weather Resistant, Powers Spotlight Cam Battery With Energy From The Sun, Hooks Up With A USB Micro Cable To The Spotlight Cam Battery, Keeps The Camera Charged With Just A Few Hours Of Direct Sunlight, USB Cable Includes A Special Sealed Plug That Keeps Water Out Of The USB Charging Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Kit (VCCF5)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 480V AC, 3 Poles, 1NO (14CUB32WH)
- AIMS POWER Solar Panel, 1590 W, Wire Lead (KITD-6X240RACKSCC)
- GO POWER! Monocrystalline Solar Panel Kit, 200 W, 17.6V DC, 11.4 A, Quick, Ring Terminals (82610)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- TYCON SYSTEMS Polycrystalline Solar Panel Kit, 85 W, 12V DC, 4.43 A (TPSK12-85W)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990139)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- FEIT ELECTRIC Solar Panel, 5V, Micro USB Cable (PANEL/SOL/CAM)
- Ring Solar Panels