Shop All Solar Panels
Ring
Solar Panel, 2 W, 5V DC, 2 W
Mfr # 8ASPS7-BEN0
Zoro # G308622635
Sold in multiples of 2 for $165.98
Free Shipping & Returns
$165.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 2 W
- Voltage @ Maximum Power Point 5V DC
- Current @ Maximum Power Point 2 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ring
- MFR # 8ASPS7-BEN0
- Zoro # G308622635
- UPC # 842861101157
- Country of Origin China
- Category Solar Panels
Details
Item | Solar Panel |
Maximum Power Point | 2 W |
Voltage @ Maximum Power Point | 5V DC |
Current @ Maximum Power Point | 2 W |
Description
Black, Spotlight Solar Panel, For Use With Spotlight Cam Battery, Weather Resistant, Powers Spotlight Cam Battery With Energy From The Sun, Hooks Up With A USB Micro Cable To The Spotlight Cam Battery, Keeps The Camera Charged With Just A Few Hours Of Direct Sunlight, USB Cable Includes A Special Sealed Plug That Keeps Water Out Of The USB Charging Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JLLS150)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (LP-CC-3-1/2)
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- ELECTRIDUCT Nylon Cable Ties- 14.5" x 500pcs- Clear (CT-14.5-40-500-CL)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990138)
- SEPCO Solar Panel Kit, 50 W, 17.9 V DC, 36 Cells (GPA50-S-ALC1)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht2pkUS)
- E E SYSTEMS GROUP Solar Panel, 100 W, 12V DC, 650 WH (EE8100W-POE650-3CAM)
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar2WhtUS)
- E E SYSTEMS GROUP Solar Panel, 70 W, 12V DC, 330 WH (EE870W-POE330-2CAM)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- Ring Solar Panels