Shop All Security Video Cameras
Ring
Power Pack
Mfr # B08HVX8GPW
Zoro # G009990606
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.63 in
- Color White
- Height 1.56 in
- Length 6.63 in
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ring
- MFR # B08HVX8GPW
- Zoro # G009990606
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 6.63 in |
Height | 1.56 in |
Length | 6.63 in |
Details
Color | White |
Weight | 0.5 lbs |
Includes | Ring Power Pack, 6 inch USB-C Cable, Legal insert, User Manual |
Description
Each Ring Power Pack delivers up to 8 hours of backup battery to your Ring Alarm Pro and also works with your eero 6 Extender, sold separately. Connect up to 3 Power Packs to Alarm Pro to keep it powered for up to 24 hours, depending on use. The sleek design allows Ring Power Pack to stack neatly underneath your Ring Alarm Pro or eero 6 Extender.
- •Keep your home security ready to protect, even if the power goes out, with Ring Power Pack
- •Ring Power Pack extends the battery life of your Alarm Pro by up to 8 hours (Battery life will vary based on device settings, use, and environmental factors.)
- •The stackable backup battery for Alarm Pro and eero 6 Extenders, both sold separately
- •Connect up to 3 power packs to Alarm Pro to keep it powered for up to 24 hours, depending on use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Icom Bp-265 Battery (BP-265)
- DURACELL 3 Volt Lithium Coin Button Battery (DL1632BPK)
- LOGITECH Keyboard, Wireless, 19-1/10"Wx7-9/10"Dx1-2/5"H, Black (LOG920008149)
- BUSHNELL Trail Camera Solar Panel (119986C)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- RING Alarm Security Kit 5-Piece 2nd Gen White (4K11SZ-0EN0)
- RING Stick Up Cam Battery HD security camera Black (RIN8SC1S9-BEN0)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- RING Floodlight Camera, White, 100 to 240VAC (B08FCWRXQR)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- Ring Security Video Cameras