Shop All Security Video Cameras
Ring
Indoor Camera2nd Gen WHT
Mfr # B0B6GLQJMV
Zoro # G109990599
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.81 in
- Color White
- Width 1.93 in
- Length 1.93 in
- Weight 2.55 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ring
- MFR # B0B6GLQJMV
- Zoro # G109990599
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 3.81 in |
Width | 1.93 in |
Length | 1.93 in |
Details
Color | White |
Weight | 2.55 oz |
Includes | Indoor Cam, Privacy Cover (attached to camera), Micro USB Power Adapter, Install Hardware, Setup Guide, Warranty and Safety document, Secuirty Sticker |
Description
Versatile protection and personalized peace of mind. That's Indoor Cam 2nd Gen. Get the whole picture in real time with 1080p HD video and Color Night Vision, right from your phone. Or keep the picture private by using the manual, removable Privacy Cover to turn off audio and video with a simple swivel.
- •Watch over your home day or night in 1080p HD video with Color Night Vision.
- •Record a few extra seconds before every motion event with Advanced Pre-Roll to get a more complete picture of what happened.
- •Get real-time alerts when the camera detects movement - and choose exactly what your camera covers so you only get notified about movement that matters.
- •Sound off your powerful siren from the Ring App - whether you're scaring off intruders or breaking up a cat fight
- •Find the perfect angle on a table - or mount up high with the flexible swivel mount. Indoor Cam is plug-in, making it easy to move where you need it.
- •Turn off your camera nad mic with the manual Privacy Cover, then reactivate with a simple swivel
- •Control what your cameras can see or record by blacking out off-limits areas, such as the bathroom door, your work desk, or a neightbor's window.
- •Save and share video and photos with an optional Ring Protect Plan (subscription sold separately)
- •Link with other Ring devices, alloing them to activate when Indoor Cam detects movement for additional secuirty, recording angles, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANKER Powerport 3 Nano Usb C Wall Charger 20w, White (A2634J23-2)
- ILC Replacement for Yuasa Np18-12b (NP18-12B YUASA)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 4PK (MAX3434374)
- ILB GOLD Smartwatch Battery, Replacement For Fitbit, Charge 5 Battery (CHARGE 5 BATTERY)
- RING Stick Up Cam Plug-In White (8SW1S9-WEN0)
- RING Floodlight Camera, White, 100 to 240VAC (B08FCWRXQR)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- RING Floodlight Cam Wired Pro Outdoor Wireless 1080p Surveillance Camera White (RINB08FCWRXQR)
- RING Stick Up Cam Battery HD security camera Black (RIN8SC1S9-BEN0)
- RING Stick Up Cam Battery - White (8SC1S9-WEN0)
- TYCON SYSTEMS Splitter 802.3af/at PoE In, 9VDC 12W Out (POE-MSPLT-4809)
- Ring Closed Circuit TV Systems & Accessories