Alarm Pro Base Station in White
Mfr # B08HSRZ58F
Zoro # G009994291
Key Features
- Length 6.65 in
- Width 6.65 in
- Height 1.46 in
- Includes Alarm Pro Base Station, Ring USB-C Power adapter, Ethernet Cable, User manual and Legal insert
- Color White
Product Information
- Brand Ring
- MFR # B08HSRZ58F
- Zoro # G009994291
- Country of Origin China
- Category Wireless Alarms
Dimensions
Length | 6.65 in |
Width | 6.65 in |
Height | 1.46 in |
Details
Includes | Alarm Pro Base Station, Ring USB-C Power adapter, Ethernet Cable, User manual and Legal insert |
Color | White |
Weight | 1.87 lbs |
Description
Alarm Pro Base Station lets you upgrade your existing Ring Alarm system or create a new Alarm Pro system with a built-in eero Wi-Fi 6 router to help keep your network secure. Add Ring Alarm security devices to Alarm Pro Base Station to help protect your entire home. Stay online with supported WiFi speeds up to 900 Mbps, and coverage of up to 1500 sq. ft.* Level-up your protection with a Ring Protect Pro subscription, sold separately, to get real-time alerts in the Ring App when your Alarm is triggered**, on-demand emergency support with optional Alarm Professional Monitoring***, and 24/7 Backup Internet that keeps your compatible devices connected if the primary internet goes out.****
- •DIY installation, customizable protection for any home, built-in secure mesh wifi router, 104-decibel siren, 24-hour backup battery, optional 24/7 emergency support with Alarm Professional Monitoring
- •Alarm Pro Base Station secures your home like never before with a built-in eero Wi-Fi 6 router for improved performance and connectivity for your compatible security devices.
- •Easy DIY installation. Just plug in Alarm Pro, then connect and pair your compatible Ring security devices in the Ring App. Set up eero wifi network in the eero app. **
- •Get 24/7 emergency poilice, fire, and medical response when you opt-in to Alarm Professional Monitoring***, and more, with a Ring Protect Pro subscription, sold separately.
- •Stay connected if your primary internet goes out with 24/7 Backup Internet****, a Ring Protect Pro subscription feature.
- •Internal battery backup. Get additonal battery life to stay on and online with Ring Power Packs, sold separately.
- •Expand your wifi coverage with eero 6 Extenders, sold separately.
- •Can replace existing Alarm Base Station to add eero Wi-Fi 6 connectivity.
- •**Ring Alarm and all Ring Alarm accessories require a subscription for digital notifications, in-app features, digital arming/disarming, and integration with other Ring, Echo, and third party products. Subscription sold separately. Terms and conditions apply.
- •Save up to $100 per year on home insurance with a professionally monitored Ring Alarm. (Actual savings vary depending on insurance carrier and policy).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON WRISTREST, MSEPAD, GEL, RD/BK (KMW62402)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces ER17/33WKP A6BAT (EBPLC-153)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- BANSHEE Battery Pack, Fits Model KNB26, Kenwood (QKB-26-2100)
- DEWALT Cable Lock, Wireless, 3V Lithium (DS630)
- VESTIL Led Pedestrain Warning System (LT-LIGHT-4)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Chime w/Receiver (STI-3360G)
- DELTANA Bell Button, Standard Bright Chrome (BBC20U26)
- DELTANA Bell Button, Standard Oil Rubbed Bronze (BBC20U10B)
- DEWALT Indoor Motion Sensor, Wireless, 3V Lithium (DS610)
- GE Door Chime, Wireless, 8 Melody, 2 Button (19300)
- Ring Security Alarms and Warnings