Ring

14-Piece Kit Alarm Pro Security in White


product price: $381.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 6.65 in
  • Width 6.65 in
  • Height 1.46 in
  • Includes Ring Security Pro, Power Supply, Ethernet Cable, Keypad (x2), Contact Sensors (x8), Motion Detector (x2), Range Extender
  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6.65 in
Width 6.65 in
Height 1.46 in

Details

Includes Ring Security Pro, Power Supply, Ethernet Cable, Keypad (x2), Contact Sensors (x8), Motion Detector (x2), Range Extender
Color White
Weight 1.87 lbs

Description

Alarm Pro Security Kit, 14-Piece combines whole-home protection, a fast eero Wi-Fi 6 router, and network security in one. Protect 8 windows or doors and add motion detection to 2 hallways or rooms. Enjoy wifi coverage of up to 1500 sq. ft.* Level-up your protection with a Ring Protect Pro subscription, sold separately, to get real-time alerts in the Ring App when your Alarm is triggered**, on-demand emergency support with optional Alarm Professional Monitoring***, and 24/7 Backup Internet that keeps your compatible devices connected if the primary internet goes out.****


  • •DIY installation, customizable protection for any home, built-in secure mesh wifi router, 104-decibel siren, 24-hour backup battery, optional 24/7 emergency support with Alarm Professional Monitoring
  • •Alarm Pro features a built-in eero Wi-Fi 6 router to deliver our strongest protection yet for your whole home and the network your home runs on.
  • •This Kit includes one Alarm Pro Base Station, two Keypads, eight Contact Sensors, two Motion Detector, and one Range Extender. Easy setup with no tools or professional installation required.
  • •Blanket your home in fast, secure wifi with built-in eero Wi-Fi 6 router that covers 1,500 sq. ft.
  • •Arm and disarm your Alarm, and more, with an intuitive, battery-powered Keypad.
  • •Included sensors detect unexpected motion and chirp when a door or window opens.
  • •Stay secure during an outage with a 24-hour backup battery.
  • •Receive notifications in the Ring App when someone triggers the Motion Detector, opens a window or door, or sets off the siren with a Ring Protect subscription, sold separately.
  • •Get 24/7 emergency poilice, fire, and medical response when you opt-in to Alarm Professional Monitoring***, and more, with a Ring Protect Pro subscription, sold separately.
  • •Ring Alarm and all Ring Alarm accessories require a subscription for digital notifications, in-app features, digital arming/disarming, and integration with other Ring, Echo, and third party products. Subscription sold separately. Terms and conditions apply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.