Shop All Sheds & Outdoor Storage
Rimax
Resin Patio Utility Wicker Cabinet, Brown
Mfr # 11592
Zoro # G200461301
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Patio Storage Furniture
- Assembled/Unassembled Unassembled
- Material Resin
- Color Brown
- Doors Double Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rimax
- MFR # 11592
- Zoro # G200461301
- Country of Origin Colombia
- Category Sheds & Outdoor Storage
Dimensions
Overall Height | 71.7 in |
Overall Width | 25.6 in |
Size | 71.7 in H x 25.6 in W |
Details
Type | Patio Storage Furniture |
Assembled/Unassembled | Unassembled |
Material | Resin |
Color | Brown |
Item | Patio Utility Wicker Cabinet |
Doors | Double Doors |
Description
Resin Wicker Utility Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON FENCE STRETCHER 8.63 in. H (56576)
- GARDENWARE Professional Pocket Grafting Tool (GA2691526)
- MTD Bump Knob 2N1 (731-09582-1)
- BULB-TONE PLANT FOOD BULBTN 4# (BT4)
- ARROW STORAGE PRODUCTS 10x12 Select Steel Storage Shed, Sage Green (SCG1012SG)
- ARROW STORAGE PRODUCTS Shed, Gray, Assembled (CLP64FG)
- SHELTERLOGIC SHED IN A BOX GRAY (70423)
- DURAMAX 110 Gal. Cedar Grain Deck Box Brown (86602)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Silver (EP64AB)
- ARROW STORAGE PRODUCTS 521 cu. ft. Steel Grey (EG108BG)
- DURAMAX Imperial Metal Garage Dark Gray w/White 12x20 (50951)
- Rimax Sheds & Outdoor Storage