Shop All Sheds & Outdoor Storage
Rimax
57.97 cu ft Plastic Garden Storage Shed, Grey
Mfr # 10004
Zoro # G000461303
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Type Shed
- Assembled/Unassembled Unassembled
- Material Plastic
- Capacity 57.97 cu ft
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rimax
- MFR # 10004
- Zoro # G000461303
- Country of Origin Colombia
- Category Sheds & Outdoor Storage
Dimensions
Overall Width | 35.6 in |
Overall Depth | 61.3 in |
Overall Height | 45.9 in |
Details
Type | Shed |
Assembled/Unassembled | Unassembled |
Material | Plastic |
Capacity | 57.97 cu ft |
Color | Grey |
Item | Garden Storage Shed |
Doors | Single Door |
Description
Medium Garden Storage Shed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Notched Medium-Lift Blade 340-282 For Husqvarna Yth1542Xp 532138498 (340-282)
- STENS New 615-478 Oem Carburetor For Echo Pb651H, Pb651T, Pb751, Pb751H, Pb751T And Pb755 (615-478)
- JED POOL TOOLS Pool Pressure Gauge (80-845)
- MTD Flail (91459B)
- SUNCASTRP 70CUFT Storage Shed (BMS4700X)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Charcoal (CLG65CC)
- ARROW STORAGE PRODUCTS 217 cu. ft. Steel Grey (EP104BG)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- ARROW STORAGE PRODUCTS 241 cu. ft. Steel Grey (SCG67FG)
- DURAMAX 110 Gal. Cedar Grain Deck Box Gray (86603)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x16, Anthracite (EG1416AN)
- Rimax Sheds & Outdoor Storage