Shop All Faucet Accessories
Rikon Power Tools
Rikon Power Tools 70-978 12 in. Top Only PRO Tool Rest
Mfr # 70-978
Zoro # G804023981
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rikon Power Tools
- MFR # 70-978
- Zoro # G804023981
- UPC # 814463015309
- Country of Origin China
- Category Faucet Accessories
Description
Interchangeable turning tool rest posts and tops let you mix and match parts to meet the tool rest sizes that you need. Posts have M12 x 1.25 In threaded ends that install into the base of the tool rest tops. Use the spring washer to secure the to the top.
Features- Interchangeable PRO tool tops and posts lets you mix and match
- The washer is NOT included with the top
- Tops come in 4, 6, 8 and 12 In.
- Use spring washer to secure to top
- Size: 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (830-101)
- HARVEY, WM H, CO FLUSH VLVE TOP SPUD11.5 in. (110XL)
- GERBER Drain Kit, Pop-Up, Chrome, For 5NTU2 (43-973)
- ELKAY Right Hand Flow Valve and Regulator (602622951550)
- KOHLER Purist(R) Widespread Wall-Mount Bathroom Sink Faucet Trim With Lever Handles And 6-1/4" Spout, Requires Valve (T14413-4-BN)
- MOEN 16" Overhead Shower Arm (151380)
- SINKSHROOM SINKSHROOM NICKEL (TSGRA454)
- AMERICAN STANDARD Universal Tile Bead Kit Wht (751755-100)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 1/2" (0331-L1/2)
- DURA FAUCET DESIGNER PULL-OUT SPRAYER REPLACEMENT - CHROME POLISHED (DF-RK850-CP)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Handle Style: Cross (0331-1/2)
- Rikon Power Tools Faucet Accessories