Rikon Power Tools

Rikon Power Tools 23-901 200 lbs Expandable Roller Stand


product price: $271.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 23-901 Flexible /Expandable Roller Stand acts as a second helper providing work support and promoting safety. This Flexible /Expandable Roller Stand is best suited for planning and drum sanding operations where infeed and outfeed support are needed the most. Flexible joints allow the stand to curve and bend for moving stock or parcels.

Features
  • Adjustable height from 23" to 36"
  • Nine nickel-plated rollers 1 1⁄2" in diameter and 13 3⁄4" long
  • Maximum expanded length to 50"
  • Compacted length to 14-3/4"
  • Four 3" wheels with locking foot levers
Specifications
  • Capacity: 200 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.