Rikon Power Tools 10-600VS Scroll Saw with Lamp; 16 in.
Mfr # 10-600VS
Zoro # G204049093
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rikon Power Tools
- MFR # 10-600VS
- Zoro # G204049093
- UPC # 814463010328
- Country of Origin China
- Category Magnifier Lights
Description
16 in. Variable Speed Scroll Saw is designed for making small, intricate curved cuts in thinner woods that are used in making decorative scroll work, puzzles, inlays, and craft items. The thin, working blade allows the material being cut to be freely turned in tight arcs, unlike any other power saw. The DC motor provides variable operating speeds so adjusting the blade’s cutting action to different materials is easily done with just a twist of the dial. The saws 16" throat and large machined aluminum table give extra access and stability when sawing large stock. Table also tilts to -45° for making angled cuts. Machine uses 5" long pinned or plain end blades. Includes cast iron base for greater stability, work light, pair of pin less blade holders. High speed flex shaft attaches to the motor shaft for rotary work.
Features- Powerful 120 V 60 Hz & 1.2 A DC Motor
- Variable Speed 550 - 1650
- Cast Iron base for greater stability
- Size: 16"
- Dimensions: 15.5" H x 13" W x 26" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- FEIT ELECTRIC LED MR16GU5.3 BW 35W 3PK (BPFMW/930CA/3)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- VISION-LUXO LUXO 9 W, LED Articulating Arm Magnifier Light (KFL026022/18113LG)
- AVEN MagnifierLight, Spring, AR 36in, BLK (26505-ESL-XL5-UV)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42300-4-B)
- CARSON OPTICAL Carson Illuminated Hand-Held Aspheric Magnifier, 2.5in, 5x LED Lighted, White (SV-50)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- GLOBAL INDUSTRIAL 5 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (277493)
- PROMIER PRODUCTS COB LED LGTD Magnifier (LA-MAGCLM-6/12)
- Rikon Power Tools Magnifier Lights