Shop All Marine & Boat Lighting
Rigid Industries
SR-Series PRO LED 30in Spot/Flood Combo - Black
Mfr # 930314
Zoro # G712299423
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 930314
- Zoro # G712299423
- UPC # 849774031540
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
SR-Series PRO LED 30in Spot/Flood Combo - Black The SR-Series PRO LED Light Bars provide a sleek, low profile lighting solution that measures less than 2 tall. Thanks to improved LED technology, the SR-Series PRO now offers more light output than ever before with up to 111% more raw lumens. As the name implies, the SR-Series PRO utilizes a single row of LEDs with your choice of Hybrid or patented Specter optics in a variety of beam patterns. Ideal for applications where space is limited, the SR-Series PRO is a powerful light source designed to project light at extreme distances while consuming very little power. Available in a wide range of lengths and configurations, these LED light bars can be used on virtually any application, whether it an off-road vehicle, industrial, agricultural, or marine. RIGID SR-Series PRO lights utilize extruded aluminum housings and are available with either a black or white durable powder coated finish. Along with improved LEDs for more output, the SR-Series PRO benefits from new branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID lighting products, providing reliable and efficient lighting on demand. Features: Less than 2in Tall 18810 Lumens Blacked-Out Circuit Board Harness, Switch Included Exclusions Apply High-Grade Aluminum Alloy Heatsink IP68 Compliant -Dust / Water Ingress 50,000+ Hour Lifespan 9-36 V DC Patented Technology Impact Resistant Polycarbonate Lens Integrated Thermal Management System ∗ Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Hand Rail w/Studs, 12", Stud: 5/16-18 x 1-7/8" long (38341)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 35 A (CBF-35)
- PUROLATOR Purolator L14610 Purolator Premium Engine Protection Oil Filter (L14610)
- TIMKEN Wheel Bearing - Rear Outer, 3780 (3780)
- RIGID INDUSTRIES D-SERIES PRO SPOT MIDNIGHT /2 (202213BLK)
- RIGID INDUSTRIES E-Series Pro 10in Spot - Black (110213)
- RIGID INDUSTRIES 360-Series 4" Led Off-Road Drive Beam W/ (36118)
- RIGID INDUSTRIES RIGID Industries E-Series PRO 6" Spot LED - White (806213)
- RIGID INDUSTRIES E-SERIES PRO 20" SPOT (120213)
- RIGID INDUSTRIES D-Xl Pro Diffused Pair - Black (322313)
- HELLA MARINE Port Navigation Light Incandescent 2Nm White 12V (2984385)
- Rigid Industries Marine & Boat Lighting