Shop All Marine & Boat Lighting
Rigid Industries
Sr-Series Pro 50" Spot/Flood Combo - White
Mfr # 350314
Zoro # G6704443
product price: $1,390.49
/ea
Free Shipping & Returns
$1,390.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 350314
- Zoro # G6704443
- UPC # 849774031663
- Country of Origin United States
- Category Marine & Boat Lighting
Description
SR-Series PRO - 50" Spot/Flood Combo - White. The SR-Series PRO LED Light Bars provide a sleek, low profile lighting solution that measures less than 2" tall. Thanks to improved LED technology, the SR-Series PRO now offers more light output than ever before with up to 111% more raw lumens. As the name implies, the SR-Series PRO utilizes a single row of LEDs with your choice of Hybrid or Specter optics in a variety of beam patterns. Ideal for applications where space is limited, the SR-Series PRO is a powerful light source designed to project light at extreme distances while consuming very little power. Available in a wide range of lengths and configurations, these LED light bars can be used on virtually any application, whether it\'s an off-road vehicle, industrial, agricultural, or marine. RIGID's SR-Series PRO lights utilize extruded aluminum housings and are available with either a black or white durable powder coated finish. Along with improved LEDs for more output, the SR-Series PRO benefits from new branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID's lighting products, providing reliable and efficient lighting on demand.. Features: Hybrid Optics. Spot / Flood Combo. 50,000+ Hr LED Lifespan. Instant On / Off - No Warm Up. RoHS Compliant. Over / Under Voltage Protection. Extruded Aluminum Housing. Durable Polycarbonate Lens. Integrated Thermal Management. GORE Pressure Equalizing Vent. Designed, Engineered, &, Assembled in the USA Specifications: Watts: 290. Amp Draw: 20.71. LED's: 50. Raw Lumens: 31350. Lux @ 10m: 4347. Beam Distance: 659 m. Peak Beam Intensity: 434698 cd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-23/32"x3-7/8" (B7328)
- GROTE Marker Lamp, Knapheide Style, Yellow (45233)
- WAI GLOBAL Starter, STRBO PMGR 12V 11T CCW, 17kW12 Volt, CCW, 11Tooth Pinion (19215N)
- DONALDSON Air Filter, Primary Round, P182034 (P182034)
- RIGID INDUSTRIES 360-Series 4" Led Off-Road Drive Beam W/ (36118)
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- RIGID INDUSTRIES E-SERIES PRO 20" SPOT (120213)
- RIGID INDUSTRIES D-Ss Series Flood Surface Mount - Pair - (262113)
- RIGID INDUSTRIES D-SERIES PRO DRIVING SM /2 (502313)
- RIGID INDUSTRIES Sr-Q Series Pro Spot Diffused Midnight (905513BLK)
- RACE SPORT 60In Triple Row Led Tailgate Bar (5-Function/3-Color W/ Sequential (RS120060)
- Rigid Industries Marine & Boat Lighting