Shop All Marine & Boat Lighting
Rigid Industries
Sr-Series Pro 40" Spot Flood Combo
Mfr # 940314
Zoro # G5067037
product price: $1,163.89
/ea
Free Shipping & Returns
$1,163.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 940314
- Zoro # G5067037
- UPC # 849774031595
- Country of Origin United States
- Category Marine & Boat Lighting
Description
SR-Series PRO LED 40" Spot/Flood Combo - Black. The SR-Series PRO LED Light Bars provide a sleek, low profile lighting solution that measures less than 2" tall. Thanks to improved LED technology, the SR-Series PRO now offers more light output than ever before with up to 111% more raw lumens. As the name implies, the SR-Series PRO utilizes a single row of LEDs with your choice of Hybrid or patented Specter optics in a variety of beam patterns. Ideal for applications where space is limited, the SR-Series PRO is a powerful light source designed to project light at extreme distances while consuming very little power. Available in a wide range of lengths and configurations, these LED light bars can be used on virtually any application, whether it' s an off-road vehicle, industrial, agricultural, or marine. RIGID' s SR-Series PRO lights utilize extruded aluminum housings and are available with either a black or white durable powder coated finish. Along with improved LEDs for more output, the SR-Series PRO benefits from new branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID' s lighting products, providing reliable and efficient lighting on demand.. Features: Less than 2" Tall. Blacked-Out Circuit Board. Harness & Switch Included (Exclusions Apply) High-Grade Aluminum Alloy Heatsink. IP68 Compliant -Dust / Water Ingress. 50,000+ Hour Lifespan. 9-36 V DC. Patented Technology. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, 85W SAE, Amber (M00600203)
- GATES Fhp Medium Horse-Power V-Belt, 6958 (6958)
- BOATBUCKLE G2 Retractable Transom Tie-Downs Stainless Steel Up to 43", PK2 (F14256)
- BALDWIN FILTERS Fuel Filter, Micron Rating 22, 8-3/4" L (BF46141)
- RIGID INDUSTRIES RIGID Industries E-Series PRO 6" Spot LED - White (806213)
- RIGID INDUSTRIES E-SERIES PRO 6" SPOT MIDNIGHT (106213BLK)
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- RIGID INDUSTRIES 1 X 2 65 DC SCENE LIGHT BLK/AM (86630)
- RIGID INDUSTRIES 360-Series 6" Led Off-Road Spot Beam W/ (36201)
- RIGID INDUSTRIES E-Series Pro 10" Flood Black (110113)
- PERKO 24" All Round Pole Light White (1611DP2CHR)
- Rigid Industries Marine & Boat Lighting