Rigid Industries

SR Series 30in Spot w/Amber Pro Lens


product price: $944.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SR Series 30in Spot with Amber Pro Lens RIGID Amber PRO Edition 30-inch SR-Series combines RIGID sleek low-profile bar with RIGID rich Amber PRO colored lens. Good visibility is necessary when out on the trail, over landing, or racing! RIGID's Amber PRO Edition was developed specifically for high dust, smoke, and other low-visibility conditions. The amber lighting provides superior performance in adverse lighting conditions thanks to the unique attributes of the human eye that make it easier to process light in longer wavelengths. This reduces glare, enhances definition, and improves contrast, allowing you to see farther than traditional white lighting. Protected by an aluminum housing, features a blacked-out circuit board, prominent RIGID branding, and a limited lifetime warranty, the SR-Series offers superior build quality with a refined look. RIGID's Amber Pro Edition lights make it easier than ever to Own The Night. Features: Amber PRO Lens 9-36 VDC Operation Alloy Housing and Heatsink Reverse Polarity Protection Over/Under Voltage Protection IP68 Compliant - Dust/Water Ingress Pressure Equalizing Vent Patented Optics 50,000 Hr+ LED Lifespan Limited Lifetime Warranty Off Road Use Only Specifications: Size inch: 30in Weight Lbs: 7.10 Optics: Spot Watts: 160 Amp Draw: 11.4 Raw Lumens: 18810 Lux at 10m: 967.1 Beam Distance at 1Lux: 311 Beam Distance at .25Lux: 621.9 Peak Beam Intensitycd: 96705 Horizontal Beam Angle: 47.6 Product Comes With: 30-Inch SR-Series PRO Spot/Drive combo beam with Amber PRO lens Harness and switch Surface Mount Brackets Hardware *Sold as an individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.