Rigid Industries

Sr-M Series Pro Diffused Flush Mount Black


product price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SR-M Series Pro Diffused Flush Mount - Black. Among the smallest, most compact products that RIGID offers, the SR-M PRO (Single Row-Mini Professional Race Output) still packs a lot of lighting power with an impressive output up to 111% more raw lumens thanks to improved LED technology. The size of SR-M PRO makes it highly adaptable to a variety of uses, including everything from a flood light on a toy hauler, handlebar-mounted lights for motorcycles and many other power sports applications. Common automotive uses include back bumper lighting. With a range of beam patterns in your choice of optics, the SR-M PRO is one of the brightest mini LED lights on the market. In addition to more powerful LEDs, recent updates include new branding and blacked-out circuit boards make the SR-M PRO more powerful and refined than ever before. They feature the same superior build quality as the rest of RIGID' s lighting products, providing reliable and efficient lighting on demand.. Features: Blacked-Out Circuit Board. GORE Pressure Equalizing Vent. Harness & Switch Included (Exclusions Apply). High-Grade Aluminum Alloy Heatsink. IP68 Compliant -Dust / Water Ingress. 50,000+ Hour Lifespan. 9-36 V DC. Patented Technology. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System Light Comes With: Mounting Hardware. Stainless Steel, U-Shape Bracket (Excludes FM). Solid Black Light Cover (Excludes FM). Harness w/Switch. Deutsch Connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.