SR-L Series Marine Spreader Light - White Flush Mount
Mfr # 51200
Zoro # G902942221
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 51200
- Zoro # G902942221
- UPC # 849774010071
- Country of Origin United States
- Category Marine & Boat Lighting
Description
- White Light with White Halo
The RIGID SR-L Series Marine Spreader light provides an easy way to add convenient area lighting and style to any boat or vehicle. This spreader provides a broad 120° beam pattern to illuminate wide areas around any boat or vehicle. The SR-L Series Spreader also offers stylish halo backlighting to provide accent lighting that adds a custom look to any boat or vehicle.
The halo backlighting is available in one of three colors: red, blue, or white. Forward projecting light is great for area/deck lighting
Use the flying leads wiring to wire the SR-L Series Spreader light directly into your boat or vehicle’s electrical system. (Part #40300 - Sold Separately)
The SR-L Marine Series Spreader offers marine grade polyester based powder coat with alodine pre-treat 316 stainless steel, mount hardware & brackets with plastic isolation bushings and an impact resistant polycarbonate lens.
Packed with power and style, the SR-L Marine Series makes it easier than ever to Own the Night.
Specifications:
- 2-Wire Input with Switch Logic to toggle between modes
- High Power, Low Power and Accent Light modes
- Accent light can be used for low level ambient lighting
*Sold as an Individual Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine NBH-27P-DP Narrow Battery Tray Holder - 27 Series (NBH-27P-DP)
- SYNERGY RAM HEAVY DUTY SWAY BAR LINKS 6 INCH LIFT 98513 RAM 150025003500 4X4 (8515-12)
- EATON Weathergrip, 08Z-608 (08Z-608)
- PERMATEX Permatex Automotive Disc Brake Quiet 12oz Aerosol Can (80077)
- RIGID INDUSTRIES Rds-Series Pro 20" Spot White (872213)
- RIGID INDUSTRIES SR-SERIES PRO 6" SPOT MIDNIGHT (906213BLK)
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- RIGID INDUSTRIES Chase - Red (90133)
- RIGID INDUSTRIES 1 X 2 65 DC SCENE LIGHT BLK/AM (86630)
- RIGID INDUSTRIES SR-SERIES PRO 10" SPOT/DRIVE COMBO (911313)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set with Black Shell PR (MSPS12BSGR)
- Rigid Industries Marine & Boat Lighting