Rigid Industries

SR-L Series Marine 20" White LED Lightbar - White Lig


product price: $799.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SR-L Series Marine 20" White LED Lightbar - White Light with White Halo

Accent lighting is an easy way to customize the look of any boat or vehicle, and RIGID now offers a way to add style and function with the SR-L Series Light Bar. This 20 inch Light Bar offers users the latest LED technology paired with advanced optics to provide an ultra-wide 70-degree beam pattern suitable for lighting up the trail ahead.

The halo provides a stylish accent color to any custom vehicle build, while the hidden mounting hardware and glossy outer trim further adds to the light bar’s sleek look. The halo backlighting is available in one of three colors: red, blue, or white. Forward projecting light is great for area/deck lighting

A 3-position switch is included, allowing the user to easily switch between the halo accent lighting to the forward-projecting light.

The SR-L Marine Series Lightbar offers marine grade polyester based powder coat with alodine pre-treat 316 stainless steel, mount hardware & brackets with plastic isolation bushings and an impact resistant polycarbonate lens.

Packed with power and style, the SR-L Marine Series Lightbar makes it easier than ever to Own the Night.

Specifications:

  • 2-Wire Input with Switch Logic to toggle between modes
  • High Power, Low Power and Accent Light modes
  • Wide beam with firm cutoff on lower edge for minimum reflection
  • Accent light can be used for low level ambient lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.