Shop All Deck Hardware
Rigid Industries
Series Pro Flood Surface Mount - Black
Mfr # 261113
Zoro # G4665176
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 261113
- Zoro # G4665176
- UPC # 849774027420
- Country of Origin United States
- Category Deck Hardware
Description
D-SS Series PRO Flood Surface Mount - Black. One of RIGID' s most versatile, compact lighting solutions just got better with the RIGID D-SS PRO, Dually-Side Shooter Professional Race Output LED pod. Perfect for any application that requires a wide spread beam, including A-Pillars, Fog Lights, and motorcycle applications. The D-SS PRO incorporates powerful optics and recently improved LED technology for greater output with the added benefit of additional LEDs aimed to the side for a much broader beam.. The D-SS PRO packs a powerful punch with up to 102% more raw lumens depending on the optics chosen The D-SS PRO fixtures boast up to 120-degrees of horizontal lighting coverage when used in pairs or when used in the single light applications. The main forward-facing LEDs are available with RIGID' s advanced Spot, Flood, or Driving optics, so there' s a D-SS PRO lighting solution for nearly any application. The D-SS PRO LED lights are available in pairs with three side-shooting LEDs on one side of each fixture, or in single applications with a pair of side-shooting LEDs on both sides of the fixture. Only RIGID provides a broad, powerful lighting solution in such a compact package.. Features: . Up to 50,000+ Hour Lifespan. IP68 Compliant. Impact Resistant Lens. GORE Pressure Equalizing Vent. Harness & Switch Included. Mounting Brackets Included Specifications: Watts: 53. Amp Draw: 3.79. LED's: 8. Raw Lumens: 6336. Lux @ 10m: 60.7. Beam Distance: 77.9 m. Peak Beam Intensity: 6,070 cd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Mikuni TMX Carburetor Repair Kit (KE753411)
- GATES Classical Section Molded Notch V-Belt, Ax22 (AX22)
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 7443N (7443N)
- DONALDSON Stack Pipe, Straight 5 In (127 Mm) Id X 36 In (914 Mm) (P208380)
- RIGID INDUSTRIES 1.25" Tubing Vertical Bar Mount (42550)
- RIGID INDUSTRIES Ignite Diffused - Surface Mount - (20541)
- RIGID INDUSTRIES 2007 - 2017 Jeep Jk Dual D-Series (40335)
- WHITECAP Cabin Door Hook - Polished Brass - 2" (S-1401BC)
- TACO MARINE TACO ShadeFin Adjustable Rod Holder Mount (T10-3000-6)
- WHITECAP MARINE HARDWARE Shortside Door Hinge (S-3033C)
- WHITECAP Spring Loaded Cleat - 316 Stainless Steel (6970C)
- Rigid Industries Deck Hardware