Shop All Marine & Boat Lighting
Rigid Industries
Radiance + Curved 50in Light Bar - RGBW
Mfr # 350053
Zoro # G112300064
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 350053
- Zoro # G112300064
- UPC # 849774034220
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Radiance + Curved 50in Light Bar - RGBW The stylish versatility of the RIGID Radiance light bars just got better. Now introducing Radiance+ Curved RBGW light bars. The latest addition to the Radiance light family provides the ability to toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. The RIGID Radiance+ Curved RGBW bars are built with the same high-grade aluminum alloy housing as RIGID's legendary RDS-Series but include a stylish color-changing backlight. Inside, the Radiance+ Curved RGBW bars are feature-packed, with a black exposed circuit board and optimized forward-projecting Spot Drive optics that combine the attributes of a spot and a drive beam pattern. The Radiance+ Curved RGBW light bars take the customization of your vehicle to the next level. Own the night in style with Radiance+ RBGW lighting. Features: 8 backlighting options red, green, blue, light blue, purple, amber, white, or demo mode Backlighting is independently controlled using switch logic. Fits All RDS-Series Light Covers And Mounts Black exposed printed circuit board 10-year warranty 9-15 V DC Black powder coat finish Pressure equalizing vent IP68 compliant - dust and water ingress High-grade aluminum alloy housing and heat sink Over/under voltage protection high-impact polycarbonate lens Mounting brackets are included RFI/EMI protection Rohs compliant Off-road use only Product Comes with: 50-inch Radiance+ RGBW light bar Harness Mounting brackets Media pack Specifications: Size inch: 50in Weight Lbs: 14.20 Optics: Spot drive Watts: 230 Amp Draw: 16.4 Raw Lumens: 21384
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Brush-Utility Long Hndle, #40026 (40026)
- STAR BRITE 16 Oz Marine Polish, #80116 (80116)
- VELVAC Universal Gladhand Aluminum (035038)
- CURT Class 3 Trailer Hitch 2 Receiver Select Lexus RX350 RX450h (13515)
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- RIGID INDUSTRIES RDS-SERIES PRO 20" SPOT MIDNIGHT (882213BLK)
- RIGID INDUSTRIES E-Series 6" Lens Cover - Amber (106933)
- RIGID INDUSTRIES 2X2 115 DEGREE DC SCENE LIGHT BLACK (681513)
- RIGID INDUSTRIES E-Series Pro 10" Flood Black (110113)
- RIGID INDUSTRIES 360-Series 4" Led Off-Road Drive Beam W/ (36118)
- ATTWOOD MARINE Attwood 1-Mile Deck Mount, Green Sidelight - 12V - Stainless Steel Hou (66319G7)
- Rigid Industries Marine & Boat Lighting