Shop All Marine & Boat Lighting
Rigid Industries
Radiance+ 10" - Amber Backlight
Mfr # 210043
Zoro # G5072646
product price: $385.19
/ea
Free Shipping & Returns
$385.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 210043
- Zoro # G5072646
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Radiance+ 10" Amber Backlight Black Housing. RIGID Radiance Plus light bar is the perfect solution for those who want RIGID' s legendary quality at a level everyone can attain. Featuring RIGID' s improved LED technology, the Radiance Plus light bars deliver up to 35% more raw lumens than before. The RIGID Radiance Plus bars are built with the same high-grade aluminum alloy housing as our legendary E-Series bars, but that' s where the visual similarities end. Inside, the Radiance Plus bars are feature-packed, with a black exposed circuit board, optimized forward projecting Broad Spot optics that combine the attributes of a spot and flood beam pattern. Further, the Radiance Plus bars have built-in back-lighting available in white, amber, red, blue and green. Large back-lit and recently updated RIGID branding plates further add to the unique look of the Radiance light bar. Even better, the Radiance Plus light bars now include a wiring harness and multi-trigger switch for a quick and painless installation. The RIGID Radiance Plus light bar is for the customer who wants a truly custom look that only RIGID can provide.. Features: Independently Controlled Back-Lighting Available in White, Amber, Red, Blue, or Green. Dedicated Wire to Run Back-Lighting without Primary LEDs. Black Exposed Circuit Board. E-Series Construction & Durability. Black Powder Coated Mounting Brackets. 50,000+ Hour Lifespan. 10-15 VDC. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System What's Included? Mounting Hardware. Black Powder Coated, L-Shape Brackets. Open Leads, No Connector. 2ft Wire Extension (20" - 50" ). Complete Multi-Switch Wiring Harness (PN 40200).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A)
- ROADPRO CB Antenna Mirror Mount, Slimline Grove (RP-319)
- HALTEC Dual Chuck Service Gauge, Metal, 10-150psi (GA-155S)
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. (LT35)
- RIGID INDUSTRIES SR-SERIES PRO 6" DRIVING (906613)
- RIGID INDUSTRIES E-SERIES PRO 6" SPOT/FLOOD COMBO (106313)
- RIGID INDUSTRIES Rds-Series Pro 20" Spot White (872213)
- RIGID INDUSTRIES E-Series Pro 10" Spot/Flood Combo White (810313)
- RIGID INDUSTRIES D-Xl Pro Diffused Pair - Black (322313)
- RIGID INDUSTRIES D-SERIES PRO DRIVING FM /2 (512313)
- SEACHOICE Bi-Color Bow Light With Task Light (2051)
- Rigid Industries Marine & Boat Lighting