Shop All Deck Hardware
Rigid Industries
Ignite Flush Mount Spot - Single - Black
Mfr # 20611
Zoro # G4634245
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 20611
- Zoro # G4634245
- UPC # 849774014901
- Country of Origin United States
- Category Deck Hardware
Description
KeelGuard - 11' - Light Gray. The Original Do-It-Yourself Keel Protector - Protect Your Investment Against Sand, Rocks & Ramps. Wear and damage to your boat' s keel can break down its protective gelcoat finish, allowing water to reach and destroy the fiberglass laminates. Megaware KeelGuard, the powerful abrasion-resistant protector, prolongs the life of your boat like nothing else.. Megaware KeelGuard Engineering. Every aspect of the Megaware KeelGuard has been designed with boat designers and 3M engineers. Many factors contribute to its success. A precise, abrasive-resistant blend of polymers and urethanes achieve optimal durability and pliability. A pressure-sensitive adhesive creates strength, while permanently bonding and sealing Megaware KeelGuard' s contoured edges to the hull surface. Angled grooves produce hydrodynamic channels, creating air pockets and providing a slicker surface. The perfect combination of these factors makes the Megaware KeelGuard the easiest keel protector to install, and gives it unparalleled quality and dependability.. Megaware KeelGuard Colors & Sizes. Megaware KeelGuard comes in 11 great looking colors to match virtually any boat. All colors are UV-stabilized for true color that lasts a lifetime. Megaware KeelGuard is available in nine standard lengths or can be ordered in custom lengths.. Features: Color: Light Gray. KeelGuard Size: 11'. Boat Size up to 28'. 3M Technology. 3M Acrylic Pressure-Sensitive Adhesive. Pliable & Tough. Research & Technology. Contoured Edge. Protect Against Abrasive Sand, Rocks, Concrete Ramps and Oyster Beds. Eliminate Costly Repairs. Enjoy the Highest Quality and Superior Engineering. Increase the Value of Your Boat. 5" Width: Contact for Custom Sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Valve, Push/Pull, Air Pil.Reset, 3-Way (320184)
- ILCO :LAL RKE-GM-4B8 GENERAL MOTORS 4 BUTTON REMOTE KEYLESS ENTRY (ILCO-AX00011780)
- URO PARTS Trunk Seal, 1157580098 (1157580098)
- BEP MARINE DPDT Toggle Switch - ON/OFF/ON (1001905)
- RIGID INDUSTRIES Ignite Diffused - Surface Mount - (20541)
- RIGID INDUSTRIES 1.25" Tubing Vertical Bar Mount (42550)
- RIGID INDUSTRIES 2007 - 2017 Jeep Jk Dual D-Series (40335)
- ATTWOOD MARINE Attwood White Plastic 90 Degree Thru-Hull Connector - 3/4in Inner Diameter (3877-3)
- SEA-DOG Quarter-Turn Textured Deck Plate w/Internal Collar - White - 6" (336362-1)
- PERKO 3/4" Pipe To Hose Adapter 90 Degree Bronze (0063DP5PLB)
- WHITECAP TEAK 1in Framing Material (60889)
- Rigid Industries Deck Hardware