Shop All Marine & Boat Lighting
Rigid Industries
E-Series Pro 10in Spot - Black
Mfr # 110213
Zoro # G412300085
Free Shipping & Returns
$453.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rigid Industries
- MFR # 110213
- Zoro # G412300085
- UPC # 849774028939
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
E-Series Pro 10in Spot - Black The E-Series is one of RIGID's most versatile, all-around lighting solutions and recent enhancements in LED technology deliver up to 111 percent more raw lumens than ever before with the E-Series PRO. Among RIGID's most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, prominent RIGID branding and blacked-out circuit boards give the E-Series PRO a refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, Driving/Spot combo, Spot/Flood combo, Spot/Hyperspot combo, and Midnight Edition. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born off-road, but its versatility makes it well suited for use with power sports, marine, general automotive, and even first responder applications. Own The Night with RIGID's E-Series double-row LED light bar. Features: 50,000 Plus Hour Lifespan 9-36 V DC Durable UV Resistant Powder Coat High-Grade Aluminum Alloy Integrated Thermal Management System Impact Resistant Polycorbonate Lens Over/Under Voltage Protection RFI/EMI Protection Reverse Polarity Protection RoHS Compliant IP68 Compliant - Dust/Water Ingress Patented Optics SAE J575 Compliant - Shock/Vibration Available In White And Black Housing Pressure Equalizing Vent Waterproof Connector Exclusions Apply Limited Lifetime Warranty Off-Road Use Only Specifications: Size: 10in Weight lbs: 5.00 Optics: Spot Watts: 168 Amp Draw: 12 Voltage Max: 36 Raw Lumens: 1584 Lux @ 10m: 3368 Beam Distance @1Lux: 580 Beam Distance @.25Lux: 1160 Horizontal Beam Angle: 17.3 What's Included? 2 Black Powder Coated, L-shape brackets Deutsch Connector 4”-10” Open Leads, No Connector 20”-50” Harness with Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 80-84 Buick/Cadillac/Oldsmobile 3.8/4.1L Radiator Hose, 71082 (71082)
- WESTAR Automatic Transmission Mount 1993-1995 JeepGrand Cherokee 4.0L, EM-2864 (EM-2864)
- ZEROSTART Aerosol Ether Valve - 12V (5801001)
- HI-LIFT JACK 60" HI-LIFT JACK (CAST AND STEEL BLACK) (HL-604)
- RIGID INDUSTRIES 1" X 2" 65 Deg - Dc Scene Light - Black (86610)
- RIGID INDUSTRIES SR-SERIES PRO 10" SPOT/DRIVE COMBO (911313)
- RIGID INDUSTRIES Harness For 3 Wire 360-Series Lights (36360)
- RIGID INDUSTRIES RIGID Industries SR-Q Series PRO Spot Diffused LED - Flush Mount - Pai (925513BLK)
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- RIGID INDUSTRIES 360-Series 6" Led Off-Road Spot Beam W/ (36201)
- RACE SPORT 60In Triple Row Led Tailgate Bar (5-Function/3-Color W/ Sequential (RS120060)
- Rigid Industries Marine & Boat Lighting