Rigid Industries

D-Xl Pro Diffused Pair - Black


product price: $551.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

D-XL PRO Diffused - Pair - Black. With the enormous popularity of the original D-Series came the need for a slightly larger, more powerful lighting solution. The D-XL PRO boasts more light than ever before in a housing that measures 4"x4". Recent improvements to the LEDS in the D-XL Series PRO with the Professional Race Output of up to 170% more raw lumens while maintaining the efficiency that is the hallmark of the entire product line. Featuring an unbreakable polycarbonate lens, durable UV-resistant polyester powder coat, stainless steel hardware, and a vibration isolator, the D-XL Series PRO is available with your choice of beam pattern optics. Recent updates include RIGID branding and blacked-out circuit boards for a more refined look. Whether it's off-road, power sports, general automotive, mining, agriculture, or fire and rescue, the D-XL PRO is perfect for any application that requires a high intensity LED light.. Features: Stainless Steel Hardware. Includes: Harness, Bracket, and All necessary mounting hardware. UV-resistant Polyester Powder-Coat. Unbreakable Polycarbonate Lens. Vibration Isolator Specifications: Watts: 67. Amp Draw: 4.79. LED's: 9. Raw Lumens: 7128. Lux @ 10m: 39.8. Beam Distance: 63.1 m. Peak Beam Intensity: 3980 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.