Shop All Deck Hardware
Rigid Industries
D-Ss Series Pro Spot Surface Mount - Pair
Mfr # 262213
Zoro # G4678783
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 262213
- Zoro # G4678783
- UPC # 849774027468
- Country of Origin United States
- Category Deck Hardware
Description
D-SS Series Pro Spot Surface Mount - Pair - Black. One of RIGID's most versatile, compact lighting solutions just got better with the RIGID D-SS PRO, Dually-Side Shooter Professional Race Output LED pod. Perfect for any application that requires a wide spread beam, including A-Pillars, Fog Lights, and motorcycle applications. The D-SS PRO incorporates powerful optics and recently improved LED technology for greater output with the added benefit of additional LEDs aimed to the side for a much broader beam. The D-SS PRO packs a powerful punch with up to 102% more raw lumens depending on the optics chosen The D-SS PRO fixtures boast up to 120-degrees of horizontal lighting coverage when used in pairs or when used in the single light applications. The main forward-facing LEDs are available with RIGID\'s advanced Spot, Flood, or Driving optics, so there\'s a D-SS PRO lighting solution for nearly any application. The D-SS PRO LED lights are available in pairs with three side-shooting LEDs on one side of each fixture, or in single applications with a pair of side-shooting LEDs on both sides of the fixture. Only RIGID provides a broad, powerful lighting solution in such a compact package.. Features: Up to 50,000+ Hour Lifespan. IP68 Compliant. Impact Resistant Lens. GORE Pressure Equalizing Vent. Harness & Switch Included. Mounting Brackets Included Specifications: Watts: 45. Amp Draw: 3.21. LED's: 7. Raw Lumens: 5544. Lux @ 10m: 652.41. Beam Distance: 255.4 m. Peak Beam Intensity: 65,241 cd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Repair Sleeve, SS, 1.715 to 1.721in. (99171)
- STECK MANUFACTURING Handybar Multi-Purpose Tool, 20012 (STC20012)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-132)
- TRAMEC SLOAN Heavy Duty Spring, 16.4 In L, w/Rail Clip (2ZJU9)
- RIGID INDUSTRIES 1.25" Tubing Vertical Bar Mount (42550)
- RIGID INDUSTRIES Ignite Diffused - Surface Mount - (20541)
- RIGID INDUSTRIES 2007 - 2017 Jeep Jk Dual D-Series (40335)
- SOUTHCO Flush Sliding Door Latch - Square - Aluminum (MF-01-110-60)
- DON-JO Don-Jo:Wrap Around 4 - 2-3/4" - Gold (4-PB-CW)
- LEWMAR Size 8 Opening Portlight (393820862)
- T-H MARINE T-H Marine SDP-1-DP Screw Down Deck Plates, 5-5/8" - Black (SDP-1-DP)
- Rigid Industries Deck Hardware