Rigid Industries

D-Series Pro Dually Flood Surface Mount


product price: $236.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

D-Series PRO Hybrid-Flood LED - Pair - Black. The D-Series has always been the most versatile compact lighting package on the market today. RIGID has just made it professional grade with the D-Series PRO, which offers more light output than ever before thanks to recent advancements in LED technology. Available with a variety of mounting options, including surface, flush, or heavy-duty, the D-Series PRO can be utilized for virtually any lighting application. Measuring just 3" x 3" , the D-Series PRO packs a powerful punch up to 102% more raw lumens depending on the optics chosen. RIGID' s D-Series PRO (Professional Race Output) lights are available with either a black or white finish, and recent updates to the D-Series PRO include new branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID' s lighting products, providing reliable and efficient lighting on demand.. Features: Optics: Hybrid - Flood. Color: White. Finish Color: Black. Mount Type: Surface. Shipping Dimensions: 6" 8" 6". Product Weight: 2.3lb. Sold As: Pair. Hybrid Optics. 20degrees Flood Pattern. 50,000+ Hr LED Lifespan. Instant On / Off - No Warm Up. RoHS Compliant. Over / Under Voltage Protection. Cast Aluminum Housing. Durable Polycarbonate Lens. Integrated Thermal Management. GORE Pressure Equalizing Vent. Designed, Engineered, & Assembled in the USA. Sealed Deutsch Connector Specifications: Watts: 30. Amp Draw: 2.14. LED's: 4. Raw Lumens: 3168. Lux @ 10M: 58.19. Beam Distance: 76.3M. Peak Beam Intensity: 5819 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.