Shop All Marine & Boat Lighting
Rigid Industries
A-Series Black High Power Led Light
Mfr # 480093
Zoro # G5077862
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 480093
- Zoro # G5077862
- Country of Origin United States
- Category Marine & Boat Lighting
Description
A-Series Black High Power LED Light Single - Cool White. RIGID' s A-Series LED Accessory Light is the universal light that can be used just about anywhere. Vehicle cabs, boat cabins, work vehicle beds, under the hood of a vehicle and trunks are just a few of the places where the A-Series can provide handy bright lighting in otherwise dark environments. The A-Series has a durable compact aluminum housing and includes rubber flat-mount, 3M VHB, 2 way pad for flat mounting, and radius tube-mount adapters, which provide side or bottom wire exits to accommodate different applications. It is lightweight, waterproof, and available in a variety of different LED colors in high and low power versions. The versatility of the A-Series makes it an easy installation on almost anything.. Features: 7 Color Options. Cool White, Warm White, Natural White, Red, Blue, Amber, & Green. Low Power and High Power Options. Epoxy Sealed No Vent. 24" Molded Wire Ingress. IP68 Compliant -Dust / Water Ingress. 50,000+ Hour Lifespan. 10-28 V DC. Patented Technology. Impact Resistant Polycarbonate Lens. Integrated Thermal Management System Included: Mounting Hardware. 2 Mounting Hole Rubber Plugs1 Adhesive Primer. 1 VHB Mount Tape. 1 Flat Mount Adapter. 1 Tube Mount Adapter. 3ft. Wire Extension. 2-Wire Open Lead, No Connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 19 CYLINDER & CH545 KEY (19CH545)
- AUTO VENTSHADE 07-14 FJ CRUISER 2PC ORIGINAL VENTVISOR-SMOKE (92735)
- DEVCON Fix-a-Flat Inflator and Sealer 16 oz (S60420)
- BOSCH Ram With Coupler (9104B)
- RIGID INDUSTRIES SR-SERIES PRO 6" SPOT MIDNIGHT (906213BLK)
- RIGID INDUSTRIES RDS-SERIES PRO 20" SPOT MIDNIGHT (882213BLK)
- RIGID INDUSTRIES E-SERIES PRO 20" SPOT (120213)
- RIGID INDUSTRIES D-SERIES PRO DRIVING SM /2 (502313)
- RIGID INDUSTRIES E-SERIES PRO 6" SPOT/FLOOD COMBO (106313)
- RIGID INDUSTRIES 2X2 115 DEGREE DC SCENE LIGHT BLACK (681513)
- ILC Replacement for Grainger 2fnd4 replacement light bulb lamp (2FND4 GRAINGER)
- Rigid Industries Marine & Boat Lighting