Shop All Marine & Boat Lighting
Rigid Industries
40" Adapt Light Bar - Black
Mfr # 240413
Zoro # G5068385
product price: $3,125.99
/ea
Free Shipping & Returns
$3,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rigid Industries
- MFR # 240413
- Zoro # G5068385
- Country of Origin United States
- Category Marine & Boat Lighting
Description
40" Adapt Light Bar - Black. The Adapt LED Light Bars are the world' s first off-road lighting products that can change instantly according to conditions. Adapt offers 8 selectable beam patterns that range from a 90 degree broad short-distance beam to a highly focused 15 degree long-distance spot beam in a single fixture. It also includes RIGID' s new Active View Technology, which allows the beam pattern to actively adjust with vehicle speed. There are no moving parts within the Adapt. Instead, RIGID uses advanced LED technology and combines it with optics to create a revolutionary lighting solution that can Adapt with changing conditions. Further, Adapt has built-in accent lighting that can be set to any color in the light spectrum, including white, for a custom look around town. The Adapt has a signature new look that is unlike any other light bar on the market, and it even has expanded mounting capabilities that include new base-mounting options in addition to traditional side mounts. Adapt LED light bars include a RIGID Dash Controller, which is a molded backlit dash-mounted unit that offers easy, intuitive control of Adapt' s beam patterns, Adaptive Mode, accent lighting, and programmable presets. RIGID Adapt Light Bars are available in 10-inch to 50-inch lengths and include a RIGID Dash Controller, Under Dash Module, wiring harness, and mounting hardware. With the RIGID Adapt, it has never been easier to Own the Night.. *GPS Module Kit Included. Features: Active View Technology - Automatically Change Beam Patterns Based On Vehicle Speed (ADAPT GPS Module Required). Dash Controller with Wiring Harness. 8 Selectable Beam Patterns From 15-Degrees to 90-Degrees. Integrated Optic Design with Spot, Flood, and Driving Zones. Selectable RGB-W Accent Lighting - Choose From Any Color in the Light Spectrum. Back Lit Molded Dash Controller - Enables User to Select Mode, Accent Color, Adaptive Mode, and Select Between 2 User Presets. 2 User Presets - Preset Both Beam Pattern Mode Traditional Side Mounting or Underside Low-Profile Mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 4-1/4 x 7-15/32 In (BF9811-SP)
- FORD Synthetic-Polymer/Cellulose-Fiber Blend Media, Twist-On Style (CM-6731-FL820)
- GARMIN tempe External Wireless Temperature Sensor (010-11092-30)
- BALDWIN FILTERS Air Filter, 5-3/8 x 3-1/8 in. (PA649)
- RIGID INDUSTRIES Harness For 3 Wire 360-Series Lights (36360)
- RIGID INDUSTRIES D-SERIES PRO DRIVING FM /2 (512313)
- RIGID INDUSTRIES Sr-Q Series Pro Spot Diffused Midnight (905513BLK)
- RIGID INDUSTRIES 360-Series 6" Led Off-Road Drive Beam W/ (36206)
- RIGID INDUSTRIES 360-Series 4" Led Off-Road Drive Beam W/ (36118)
- RIGID INDUSTRIES SR-M SERIES PRO SPOT DIFFUSED MIDNIGHT SURFACE MOUNT | PAIR (902513BLK)
- SEACHOICE Green LED Underwater Light Strip, 10 LEDs, 20 Lumens, 6" L x 1/2" W (3411)
- Rigid Industries Marine & Boat Lighting