Shop All Marine & Boat Lighting
Rigid Industries
360 Series 4in Spot w/Amber Pro Lens - Pair
Mfr # 36123
Zoro # G212299381
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rigid Industries
- MFR # 36123
- Zoro # G212299381
- UPC # 849774035814
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
360 Series 4in Spot with Amber Pro Lens - Pair RIGID Amber PRO Edition 360-Series 4-inch is a powerhouse when you need to cut through dust, features an amber backlight and a spot optic that projects up to 3,060 raw lumens, and is protected by an aluminum housing. Good visibility is necessary when out on the trail, over landing, or racing! RIGID's Amber PRO Edition was developed specifically for high dust, smoke, and other low-visibility conditions. The amber lighting provides superior performance in adverse lighting conditions thanks to the unique attributes of the human eye that make it easier to process light in longer wavelengths. This reduces glare, enhances definition, and improves contrast, allowing you to see farther than traditional white lighting. It features a blacked-out circuit board, prominent RIGID branding, and a limited lifetime warranty making it one of the most robust and valuable round lights on the market. RIGID's Amber Pro Edition makes it easier than ever to Own The Night. Features: Amber PRO Lens Independently togglable Amber Backlight 9-36 VDC Operation Flying Leads for Universal Installation Alloy Housing and Heatsink Reverse Polarity Protection Over/Under Voltage Protection IP68 Compliant - Dust/Water Ingress Pressure Equalizing Vent Patented Optics 50,000 Hr+ LED Lifespan Wiring Harness Sold Separately Limited Lifetime Warranty Off-Road Use Only Specifications: Size inch: 4in Weight Lbs: 1.20 Optics: Spot Watts: 28 Amp Draw: 2 Raw Lumens: 3060 Lux at 10m: 362.7 Beam Distance at 1Lux: 190.4 Beam Distance at .25Lux: 380.9 Peak Beam Intensitycd: 36266 Product Comes With: 2 4 Inch Spot 360-Series with Amber backlight and Amber PRO lens Surface Mount Brackets Hardware *Sold as a pair two lights total
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO DIAMOND Oil Additive, 10 oz., For Refrigerated Trailer (REOA-1)
- A & I PRODUCTS Fan, 6 Blade 20" x3" x20" (A-AT26373)
- CURT Adjustable Tow Bar Bracket Safety Pin (19746)
- AMFLO Hose 3/8"X12" F/Amf100 Tire Inflators (112)
- RIGID INDUSTRIES 1x2 65 DEGREE DC SCENE LIGHT BLK (86610)
- RIGID INDUSTRIES D-Series Lens Cover - Amber (201933)
- RIGID INDUSTRIES RDS-SERIES PRO 20" SPOT MIDNIGHT (882213BLK)
- RIGID INDUSTRIES Sr-Q Series Pro Spot Diffused Midnight (905513BLK)
- RIGID INDUSTRIES E-Series Pro 10in Spot - Black (110213)
- RIGID INDUSTRIES RIGID Industries E-Series PRO 6" Spot LED - White (806213)
- SEA DOG A Stainless Transom Light-Roun, #400135-1 (400135-1)
- Rigid Industries Marine & Boat Lighting