Shop All Deck Hardware
Rigid Industries
2018 Jeep Wrangler Jl Cowl Mount
Mfr # 41656
Zoro # G4671302
product price: $349.99
/ea
Free Shipping & Returns
$349.99
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
- Brand Rigid Industries
- MFR # 41656
- Zoro # G4671302
- UPC # 849774032745
- Country of Origin United States
- Category Deck Hardware
Description
2018 Jeep Wrangler JL Cowl Mount f/2 D-Series. The Jeep Wrangler is one of the most versatile off-road vehicles ever created and when traveling off the beaten path lighting has never been more important. Enter the RIGID Cowl Mount for the 2018 Jeep Wrangler JL. This mount has the ability to support not one, but two lighting options from the RIGID D-Series family all while allowing the Jeeps windshield to fold if desired. These mounts are made from laser cut stainless steel and have been powder coated allowing for a clean sleek look. Own The Night with the RIGID mounts for your Jeep Wrangler JL. . and backed by RIGID, lights sold separately. Features: Aggressive RIGID Industries styling. Stainless steel construction. Black powder coat finish. Includes all necessary hardware.
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
- HEIN-WERNER Caster Assembly (231584)
- A & I PRODUCTS 5 1/2 X 1/2" CTSK RVT 1 4" x3.5" x1.5" (A-904-001)
- WEGMANN AUTOMOTIVE Truck Stick-On Weights (Box of 8) (CL12)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- RIGID INDUSTRIES 1.25" Tubing Vertical Bar Mount (42550)
- RIGID INDUSTRIES Ignite Diffused - Surface Mount - (20541)
- RIGID INDUSTRIES 2007 - 2017 Jeep Jk Dual D-Series (40335)
- VALTERRA Valterra L32CS010 Stainless Steel Mobile Home Entrance Lock - Knob x Knob (L32CS010)
- SEA DOG Aluminum Cleat(Countersunk)-8, #046108-1 (046108-1)
- EXTREME MAX Extreme Max 3005.3852 Straight Transom Saver - 21" to 31" (3005.3852)
- ORBIT 2 in. L Riser (38097)
- Rigid Industries Deck Hardware