Shop All Circuit Breakers
Rig Rite
Rig Rite 1030 24V Marine Circuit Breaker with Manual Reset - 30 Amp
Mfr # 1030
Zoro # G602087628
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Circuit Breaker Type Manual Reset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rig Rite
- MFR # 1030
- Zoro # G602087628
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30A |
Circuit Breaker Type | Manual Reset |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 5 m L Cable (EVC008)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Duplex Receptacle and Raised (11423)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- RIG RITE Rig Rite 1040 24V Marine Circuit Breaker with Manual Reset - 40 Amp (1040)
- RIG RITE Rig Rite 350 12/24 Volt Marine Circuit Breaker with Automatic Reset - 50 Amp (350)
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- RIG RITE Rig Rite 1020 24V Marine Circuit Breaker with Manual Reset - 20 Amp (1020)
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, B Curve (M9F21216)
- SQUARE D Miniature Circuit Breaker, HOM Series 200A, 2 Pole, 120/240V AC (HOM2200)
- Rig Rite Circuit Breakers