Shop All Vacuum Pumps
Rietschle Thomas
Vacuum Pump, 3 HP, 29.90 In. Hg, 49.0 cfm
Mfr # VC-75
Zoro # G1179963
product price: $6,652.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,652.99
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 208-230/460V AC
- Phase 3
- Amps AC 40-400
- Displacement 49.0 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rietschle Thomas
- MFR # VC-75
- Zoro # G1179963
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 27.68 in |
Overall Height | 10.5 in |
Overall Width | 13.12 in |
Outlet Size | 1 1/4 in FBSP |
Inlet Size | 1 1/4 in NPT |
Description
Vacuum Pump, Output Power 3 hp, Phase Three, Voltage 208-230/460V AC, Maximum Flow Rate 49.4 cfm, Maximum Vacuum 0.1 mbar, Inlet Size 1 1/4 in, Inlet Type NPT, Outlet Size 1 1/4 in, Outlet Type FBSP, Application Die Casting, for Vacuum Packaging, ling, Material H, Vacuum Chucking, Vacuum Thermoforming, Maximum Discharge Pressure 0.1 mbar, Maximum Operating Pressure 29.91 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- YORK SOURCE1 Fan Prop 30 Inch Cw 318 58 Inch Bore (S1-02625579000)
- JOHNSON CONTROLS Spring Kit (V-4332-6001)
- WHITE-RODGERS 18 in Standard Coaxial, Universal Adapter Fitting (H06E018S1)
- RIETSCHLE THOMAS Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm (VC-100)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V (VCE-25)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 13.0 cfm, 115/230V (VCB-20)
- RIETSCHLE THOMAS Vacuum Pump, 2 HP, 29.90 In. Hg, 35.0 cfm (VC-50)
- DAYTON Air Operated, Vacuum Pump (5UWG2)
- NAVAC Industrial Vacuum Pump, 18 CFM, 3 Microns (NRD24M)
- SPEEDAIRE Synthetic Lubricant, Quart (2EPU7)
- Rietschle Thomas Vacuum Pumps