Shop All Vacuum Pumps
Rietschle Thomas
Vacuum Pump, 2 HP, 29.90 In. Hg, 35.0 cfm
Mfr # VC-50
Zoro # G0585864
product price: $5,186.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$5,186.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 230/460V AC
- Phase 3
- Amps AC 40-400
- Displacement 35.0 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rietschle Thomas
- MFR # VC-50
- Zoro # G0585864
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 24.68 in |
Overall Height | 10.5 in |
Overall Width | 13.12 in |
Outlet Size | 1 1/4 in FBSP |
Inlet Size | 1 1/4 in NPT |
Description
Vacuum Pump, Output Power 2 hp, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 35.3 cfm, Maximum Vacuum 0.1 mbar, Inlet Size 1 1/4 in, Inlet Type NPT, Outlet Size 1 1/4 in, Outlet Type FBSP, Application Die Casting, for Vacuum Packaging, ling, Material H, Vacuum Chucking, Vacuum Thermoforming, Maximum Discharge Pressure 0.1 mbar, Maximum Operating Pressure 29.91 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tp970B2002 Pneumatic Thermostat (TP970B2002)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDV4)
- MRCOOL E Star DIY 4th Gen 24k BTU Ductles Mini-Split 230/60HZ PR (DIY-24-HP-WM-230C25)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- RIETSCHLE THOMAS Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm (VC-100)
- RIETSCHLE THOMAS Vacuum Pump, 3 HP, 29.90 In. Hg, 49.0 cfm (VC-75)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 13.0 cfm, 115/230V (VCB-20)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V (VCE-25)
- DUOSEAL Vacuum Pump, 1/3 HP, 0.9 cfm, 115V (1400B-01)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Flammable Refrigerants (NRDDF)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 4.0 cfm, 6 ft. (DV-4E)
- Rietschle Thomas Vacuum Pumps