Shop All Vacuum Pumps
Rietschle Thomas
Vacuum Pump, 1-1/2 HP, 13.0 cfm, 115/230V
Mfr # VCB-20
Zoro # G0334415
product price: $3,661.99
/ea
Free Shipping & Returns
$3,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Voltage 115/230V AC
- Phase 1
- Amps AC 15/7.5
- Weight 50.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rietschle Thomas
- MFR # VCB-20
- Zoro # G0334415
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 16.12 in |
Overall Height | 7.06 in |
Overall Width | 9.31 in |
Outlet Size | FBSP |
Inlet Size | 1/2 in NPT |
Description
Vacuum Pump, Output Power 1.5 hp, Phase Single, Voltage 115/230V AC, Maximum Flow Rate 15.6 cfm, Maximum Vacuum 2 mbar, Inlet Size 1/2 in, Inlet Type NPT, Outlet Size 1/2 in, Outlet Type FBSP, Application Die Casting, for Vacuum Packaging, ling, Material H, Vacuum Chucking, Vacuum Thermoforming, Maximum Discharge Pressure 2 mbar, Maximum Operating Pressure 29.86 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Distributor Hose (B) (325738-02)
- GOODMAN B1796630 Inlet Tube Flowrator (B1796630)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A554)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D981PG)
- RIETSCHLE THOMAS Vacuum Pump, 2 HP, 29.90 In. Hg, 35.0 cfm (VC-50)
- RIETSCHLE THOMAS Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm (VC-100)
- RIETSCHLE THOMAS Vacuum Pump, 3 HP, 29.90 In. Hg, 49.0 cfm (VC-75)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V (VCE-25)
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt (123027)
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, HP: 1/2 (DV-6E-250)
- PFEIFFER Tc600 Turbo Molecular Stainless 24/48/72/140V-Dc Vacuum Pump (TMU-071 P DN 63 CF-F)
- Rietschle Thomas Vacuum Pumps