Shop All Chips, Pretzels and Popcorn
Riesen
30 oz. Bag Chocolate Caramel
Mfr # 398052
Zoro # G4495340
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Chocolate and Caramel
- Size 30 oz
- Snack Food Type Chewy Candy
- Packing Type Bag
- Features Contains Dairy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riesen
- MFR # 398052
- Zoro # G4495340
- UPC # 072799398057
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 30 oz |
Details
Flavor | Chocolate and Caramel |
Snack Food Type | Chewy Candy |
Item | Candy Chocolate Caramels |
Packing Type | Bag |
Features | Contains Dairy |
Packs per Case | 1 |
Description
Candy Chocolate Caramels, Packs per Case 1, Product Type Candy Chocolate Caramels, Flavor Chocolate Caramel, Pack Size 30 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN 2.0 100% Colombian Coffee, PK120 (FG015352)
- HATCO Relay 1P 30A 24V (R02.01.050.00)
- TABLECRAFT Cone Tip, WdeMouth Clr Stndrd, 24 oz., PK12 (12463C)
- NUMI ORGANIC TEA Ginger Lemon Tea Decaffeinated, PK96 (60260)
- HENRY AND HENRY Henry And Henry Chocolate Fudge Icing, 23lbs (10224186)
- IDAHOAN FOODS Idahoan Foods Original Mashed Potato Flakes 5lbs Pouch, PK6 (2970000203)
- GARDETTOS Gardetto's Snack Mix Original 2.5 oz., PK36 (16000-14740)
- KELLOGGS Pringles, Potato Chips, Variety Pack, 0.74 Oz Canister, 18PK (18251)
- WABASH VALLEY FARMS Wabash Valley Farms 77802 Popcorn Season - Zesty Cheddar Cheese (77802)
- DUNBAR Diced Unpeeled Pimientos, PK24 (07084211240001)
- CHEX MIX Cheddar Cheese Snack Mix 3.75 oz Bagged (693398)
- Riesen Chips, Pretzels and Popcorn