Shop All Plumbing Specialty Tools
Ridgid
Wrench
Mfr # 2002
Zoro # G4143225
original price:
$33.39
5% off
new price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (In.) 9/16, 5/8 and 15/16
- Type 2 In 1
- Function Install Angle Stops And Compression Couplings
- Features Open end sizes: 9/16" & 15/16". Flare end size: 5/8"
- Opening Type Open End & Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 2002
- Zoro # G4143225
- UPC # 095691270238
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Details
Item | Water Shutoff Wrench |
Capacity (In.) | 9/16, 5/8 and 15/16 |
Type | 2 In 1 |
Function | Install Angle Stops And Compression Couplings |
Features | Open end sizes: 9/16" & 15/16". Flare end size: 5/8" |
Opening Type | Open End & Flare |
Product Type | Multiuse Pipe Wrench |
Description
Water Shutoff Wrench, Open End & Flare, Open end sizes: 9/16 In. & 15/16 In.. Flare end size: 5/8 In., Install Angle Stops And Compression Couplings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818967)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-8-316)
- ACORN CONTROLS Air Control Timer Assembly (2564-000-001)
- RIDGID BRUSH, NYLONSTEE L K9204 2 in (68973)
- RIDGID 6 Piece Pipe Extractor Set for 1/8"-1" Pipes (883)
- RIDGID EZ Change Faucet Tool (57003)
- RIDGID Wrench, Basin (1017)
- RIDGID No Hub Soil Pipe Torque Wrench, 60 In Lb (902)
- SYMMONS Seat Wrench, For Symmons, 13/16 in. (T-35A/B)
- Ridgid Plumbing Specialty Tools