Shop All Cutter Parts
Ridgid
Wheel, Cutter E4266 Hws F/Hngd
Mfr # 75557
Zoro # G0483911
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Blades Included 1
- Compatible with Brand RIDGID
- Blade Diameter 2 1/2 in
- Compatible with Manufacturer Model Number 74685, 74700, 74710, 83080, 83085, 83145, 83150, 83165, 83170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 75557
- Zoro # G0483911
- UPC # 095691755575
- Country of Origin United States
- Category Cutter Parts
Dimensions
Blade Diameter | 2 1/2 in |
Blade Length | 2 1/2 in |
Details
Material | Steel |
Item | Pipe Cutter |
Number of Blades Included | 1 |
Compatible with Brand | RIDGID |
Compatible with Manufacturer Model Number | 74685, 74700, 74710, 83080, 83085, 83145, 83150, 83165, 83170 |
Compatible Material | Steel |
Blade Thickness | 0.665 mm |
Product Type | Pipe Cutter |
Compatible with Manufacturer Part Number | 74685, 74700, 74710, 83080, 83085, 83145, 83150, 83165, 83170 |
Compatible Manufacturer Part Number | 74685, 74700, 74710, 83080, 83085, 83145, 83150, 83165, 83170 |
Compatible with Manufacturer Model Number [NEW] | 74685, 74700, 74710, 83080, 83085, 83145, 83150, 83165, 83170 |
Compatible Manufacturer Model Number | 74685, 74700, 74710, 83080, 83085, 83145, 83150, 83165, 83170 |
For Use with Mfr. Model Number | 74685, 74700, 74710, 83080, 83085, 83145, 83150, 83165, 83170 |
For Use With Mfr. Model Number | 74685, 74700, 74710, 83080, 83085, 83145, 83150, 83165, 83170 |
Description
Pipe Cutter, Compatible with Manufacturer Model Number 74685, 74700, 74710, 83080, 83085, 83145, 83150, 83165, 83170, Compatible Material Steel, Tool Length Not Applicable, Compatible with Grainger Part Number 19U189, 43FT07, Material Steel, Blade Diameter 2 1/2 in, Blade Length 2 1/2 in, Blade Thickness 0.665 mm, Compatible with Brand RIDGID, Number of Blades Included 1, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Rubber Mallet 32 Oz (2260099)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit (56115)
- HYDE Rasp Drywall Pocket Size (09985)
- HUSKY Folding Lock-Back Utility Knife (99731)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- RIDGID Blade, T413B 3In. (92825)
- RIDGID Top Hook (45540)
- RIDGID Wheel, Cutter 3 Piece F/258 (66687)
- RIDGID Roll Pin for Vise (41035)
- RIDGID Wear Plate (93537)
- HOLEX Automatic Cable Tie Gun (729950)
- Ridgid Hand Tool Parts