Shop All Cutter Parts
Ridgid
Wheel, Cutter E2880
Mfr # 83235
Zoro # G4210906
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade Diameter 4 1/2 in
- Compatible Material Polybutylene, Polyethylene, Polypropylene, PVC
- Compatible with Manufacturer Model Number 31657, 31667, 33005, 83240
- Product Type Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 83235
- Zoro # G4210906
- UPC # 095691832351
- Country of Origin United States
- Category Cutter Parts
Dimensions
Blade Diameter | 4 1/2 in |
Blade Length | 4 1/2 in |
Details
Material | Steel |
Item | Cutter Wheel |
Compatible Material | Polybutylene, Polyethylene, Polypropylene, PVC |
Compatible with Manufacturer Model Number | 31657, 31667, 33005, 83240 |
Product Type | Wheel Cutter |
Compatible with Brand | RIDGID |
Blade Thickness | 0.747 mm |
Number of Blades Included | 1 |
Compatible with Manufacturer Part Number | 31657, 31667, 33005, 83240 |
Compatible Manufacturer Part Number | 31657, 31667, 33005, 83240 |
Compatible with Manufacturer Model Number [NEW] | 31657, 31667, 33005, 83240 |
Compatible Manufacturer Model Number | 31657, 31667, 33005, 83240 |
For Use with Mfr. Model Number | 31657, 31667, 33005, 83240 |
For Use With Mfr. Model Number | 31657, 31667, 33005, 83240 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number 31657, 31667, 33005, 83240, Compatible Material Polybutylene, Polyethylene, Polypropylene, PVC, Tool Length Not Applicable, Compatible with Grainger Part Number 1XDY5, Material Steel, Blade Diameter 4 1/2 in, Blade Length 4 1/2 in, Blade Thickness 0.747 mm, Compatible with Brand RIDGID, Number of Blades Included 1, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Cutter Set, 7/8, 1-1/8, 1-3/8 In, 4 Pc (36-311)
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- CENTURY DRILL & TOOL Screwdriving Bit, 40 Pc Set (68941)
- DRILL AMERICA 1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPS)
- RIDGID Retaining Pin 360 (45435)
- RIDGID Nut (31595)
- RIDGID Screw, PK5 (40910)
- RIDGID Wear Plate (93537)
- RIDGID RIDGID® 18373 Center Cut Head Assembly For S24 Bolt Cutter (18373)
- RIDGID Washer, PK6 (40270)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8045)
- Ridgid Cutter Parts