Shop All Pipe Threading Machine Stands
Ridgid
Wheel And Cabinet Stand
Mfr # 200A
Zoro # G0409385
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,336.99
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Machine Stands
- Threading Stand Type Cart
- For Use With Mfr. Model Number 3FE64, 3RY43, 4CW39, 5A191
- Overall Height 32 in
- Overall Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 200A
- Zoro # G0409385
- UPC # 095691924674
- Country of Origin United States
- Category Pipe Threading Machine Stands
Dimensions
Overall Height | 32 in |
Overall Width | 50 in |
Overall Depth | 25 in |
Wheel Dia. | 16 in |
Overall Length | 25 in |
Wheel Diameter | 16 in |
Description
Cart, Product Type Cart, Compatible Threader Series 1224, 300, 535, Weight Capacity 400 lb, Folding Dimensions Not Applicable, Compatible Grainger Part Number 3FE64, 3RY43, 4CW39, 5A191, Features Tool Cabinet, Wheels For Easy Transport, Leg Spread 21 in, Material Steel, Number of Legs 2, Overall Height 32 in, Overall Length 25 in, Overall Width 50 in, Weight 104 lb, Wheel Diameter 16 in, Wheel Material Rubber, Wheel Type Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- DRILL AMERICA 1/4"-20 Carbon Steel Hex Rethreading Die (DWTHX1420)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 6 mm L.70 mm (03150706)
- IRWIN Strait-Line 4 oz Standard Marking Chalk Black (66404)
- RIDGID Universal Leg Tray and Stand (92457)
- RIDGID Portable Chain Vise, 1/8 to 2-1/2 In. (425)
- RIDGID Pipe Threading Machine Stand, Folding (1203)
- RIDGID Roller Head Pipe Stand, 1/8 to 12 In. (RJ-99)
- RIDGID Roller Head Pipe Stand, 2 to 36 In. (AR99)
- RIDGID Power Threading Machine Stands, RIDGID 92467 (92467)
- Ridgid Pipe Threading Equipment