Shop All Pipe & Tubing Tool Parts
Ridgid
Wheel
Mfr # 23602
Zoro # G7881745
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 23712
- Impact Rated No
- Fits Brand Ridgid
- Material Rubber
- Product Type Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 23602
- Zoro # G7881745
- UPC # 095691236029
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Wheel |
For Use With Mfr. Model Number | 23712 |
Impact Rated | No |
Fits Brand | Ridgid |
Material | Rubber |
Product Type | Wheel |
Compatible Cleaner Manufacturer Part Number | K-1500, K-75 |
Compatible Cleaner Series | K-1500, K-75 |
For Use With | Drain Cleaning Machines |
Description
Wheel, Product Type Wheel, Compatible Cleaner Manufacturer Part Number K-1500, K-75, Compatible Cleaner Series K-1500, K-75, Material Rubber, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Kit 3/8" 20V (W3131-K22)
- VESSEL IMPACT BALL Torsion Bit ASSORTx50, PK5 (IBMG50K001)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 32mm 30 DEG ANGL (MT1232MM)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (22YK56)
- RIDGID Spring, PK2 (87912)
- RIDGID Bearing, PK2 (65677)
- RIDGID Centering Head (43735)
- RIDGID Retaining Ring (44725)
- RIDGID Wheel Pin and Clip, PK5 (32142)
- RIDGID Diameter Tape, Inches (76822)
- BOSCH Strain Relief (1600703040)
- Ridgid Power Tool Parts