Shop All Wet Dry Vacuums
Ridgid
Wet/Dry Vacuum, 16 gal., 2-Stage, 1-7/8" Hose Dia., Fine Dust Filter
Mfr # RV2600B
Zoro # G3966886
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 105 cfm
- Amps 11.5
- Filter Type Fine Dust Filter
- Hose Dia. 1-7/8"
- Hose Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # RV2600B
- Zoro # G3966886
- UPC # 095691503633
- Country of Origin Mexico
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-7/8" |
Hose Length | 10 ft. |
Details
Air Flow | 105 cfm |
Amps | 11.5 |
Filter Type | Fine Dust Filter |
Vacuum Capacity | 16 gal. |
Item | Wet/Dry Vacuum,16 gal.,2-Stage |
Includes | Vacuum, Owner ft.s Manual, 2 Steel Extension Wands, 1-7/8" X 10 ft. Premium Locking Pro Hose, Floor Tool With 3 Inserts (Floor Nozzle, Squeegee And Carpet Cleaning Nozzle), Dusting Brush, Crevice Tool, Claw Nozzle, Muffler/Diffuser, And Fine Dust Filter |
Description
Wet/Dry Vacuum,16 gal.,2-Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- SPARTA 0.5 in W Radiator Style Brush, Green, Polypropylene (41198EC09)
- ZEP PH Perfect, GP Cleaner, 5 gal. (072935)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- RIDGID Wet/Dry Vacuum, 14 gal., Smart Pulse, 1-7/8" Hose Dia., 100 cfm (RV3410)
- RIDGID ProPack Wet/Dry Vacuum, 4.5 gal., 1-7/8" Hose Dia., Fine Dust Filter (4500RV)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- RIDGID Wet/Dry Vacuum, 16 gal., Stainless Steel, 2-1/2" Hose Dia., 187 cfm (1610RV)
- RIDGID 9 Gal. 4.25-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD09001)
- GEC Global Industrial HEPA Wet/Dry Vacuum w/ Power Regulator & Air Tools Connector, 8 Gallon Cap. (JN501)
- Ridgid Wet Dry Vacuums