Shop All Wrench Parts
Ridgid
Wear Plate
Mfr # 40955
Zoro # G5370285
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 72042
- Product Type Wear Plate
- Compatible with Manufacturer Model Number 72042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 40955
- Zoro # G5370285
- UPC # 095691409553
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 6 in |
Details
Item | Wear Plate |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 72042 |
Product Type | Wear Plate |
Compatible with Manufacturer Model Number | 72042 |
Compatible Product Type | Chain Vise |
Compatible with Brand | Ridgid |
Compatible Manufacturer Part Number | 72042 |
Compatible with Manufacturer Part Number | 72042 |
Compatible with Manufacturer Model Number [NEW] | 72042 |
Compatible Manufacturer Model Number | 72042 |
For Use with Mfr. Model Number | 72042 |
Description
Wear Plate, Product Type Wear Plate, Compatible Product Type Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 72042
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (208375)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (534184)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 6 pcs (54TN32)
- RIDGID Tubing Cutter Wheel For 1ATH8/4A515 (E-4546)
- RIDGID Latch, Drum (83747)
- RIDGID Housing, Wheel (58622)
- RIDGID Rivets, PK5 (85920)
- RIDGID Upper Jaw (40545)
- RIDGID Coil/Flat Spring Assy, For 4A501 Wrench (31705)
- RIDGID Mini Guidehoop Seesnk, PK4 (93392)
- Ridgid Wrench Parts