Shop All Drain Cleaning Machines
Ridgid
Water Jetter, 3000 PSI, Gas
Mfr # KJ-3100
Zoro # G4915775
product price: $9,870.61
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$9,870.61
Free 30-Day Returns
Key Features
- Max. Run 300 ft
- Application Blasting Through Sludge, Soap and Grease Blockages
- HP 16 hp
- Includes 200 ft x 3/8 in ID Jet Hose, 50 ft x 3/8 in ID Jet Hose, FV-1 Foot Valve, H-111 1/4 in NPT Nozzle, H-112 1/4 in NPT Nozzle, H-38 Hose Reel, HW-30 Wash Wand, Nozzle Cleaning Tool
- size 3/8" x 200 ft. (Hose), 3/8" x 50 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # KJ-3100
- Zoro # G4915775
- UPC # 095691374134
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 3/8" x 200 ft. (Hose), 3/8" x 50 ft. (Hose) |
Drain Line I.D. Size Range | 2 in to 10 in |
For Pipe Size | 2 in to 10 in |
Hose Size - B | 3/8 in x 200 ft |
Hose Dia. | 3/8 in |
Hose Diameter Included - Hose A | 3/8 in |
Maximum Drain Line Inside Diameter | 10 in |
Minimum Drain Line Inside Diameter | 2 in |
Hose Size - A | 3/8 in x 50 ft |
Manufacturer Warranty Length | Full Lifetime Warranty |
Hose Size | 3/8 in x 50 ft ; 3/8 in x 200 ft |
Hose Length Included - Hose A | 50 ft |
Hose Length Included - Hose B | 200 ft |
Hose Diameter Included - Hose B | 3/8 in |
Description
Water Jetter Drain Cleaning Machine, Power Source Gas-Powered, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Hose Length Included - Hose A 50 ft, Hose Length Included - Hose B 200 ft, Maximum Jet Pressure 3,000 psi, Maximum Flow Rate 5.5 gpm, Number of Nozzles 3, Horsepower 16 hp, Fuel Tank Capacity 1 gal, Application Blasting Through Sludge, Soap and Grease Blockages, Fuel Type Gasoline, Hose Diameter Included - Hose A 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Drill Tap, 1/4-20 (32242)
- HOUGEN 59/64 in. X 2 in. 12,000-Series Annular Cutter (12025)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302480)
- DRILL AMERICA 2-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2937)
- RIDGID Drain Cleaner, Model K-45AF-5 (K-45AF-1)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- RIDGID K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920*****##*)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-5208)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- RIDGID Drain Cleaning Machine (53127)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- Ridgid Drain Cleaning Machines