Shop All Cutter Parts
Ridgid
Washer, PK6
Mfr # 40270
Zoro # G2881518
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 15682, 15722, 41855
- Impact Rated No
- Product Type Lock Washer
- Compatible Threader Series 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 40270
- Zoro # G2881518
- UPC # 095691402707
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 15682, 15722, 41855 |
Item | Washer |
Impact Rated | No |
Product Type | Lock Washer |
Compatible Threader Series | 300 |
For Use With | 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine |
Number of Pieces | 6 |
Compatible Mfr. Model No. | 15682, 15722, 41855 |
Compatible Threader Mfr. Model No. | 15682, 15722, 41855 |
Compatible Manufacturer Part Number | 15682, 15722, 41855 |
Compatible Threader Manufacturer Part Number | 15682, 15722, 41855 |
Description
Washer, Compatible Grainger Part Number 1VXG8, 3Z987, 4CPC4, Compatible Mfr. Model No. 15682, 15722, 41855, Compatible Threader Series 300, Product Type Lock Washer, Fits Brand Ridgid, For Use With 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Open End Wrench, SAE, 9/16" Head Size (20138)
- CRAFTSMAN VERSATRACK(TM) Short General Purpose Hoo (CMST82607VT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- RIDGID Retaining Pin (60050R)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- RIDGID Retaining Pin 360 (45435)
- RIDGID Pkg Of 5 Pins (47155)
- RIDGID Ball Bearing (44760)
- RIDGID Spring, 32500 (32500)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- Ridgid Hand Tool Parts