Shop All Pipe & Tubing Tool Parts
Ridgid
Vise Jaw
Mfr # 41085
Zoro # G7490795
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 40210
- Impact Rated No
- Fits Brand Ridgid
- Product Type Vise Jaw
- Compatible with Manufacturer Model Number 40210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 41085
- Zoro # G7490795
- UPC # 095691410856
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 5 1/4 in |
Details
Item | Vise Jaw |
For Use With Mfr. Model Number | 40210 |
Impact Rated | No |
Fits Brand | Ridgid |
Product Type | Vise Jaw |
Compatible with Manufacturer Model Number | 40210 |
Compatible Product Type | Bench Chain Vise |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Part Number | 40210 |
Compatible with Manufacturer Model Number [NEW] | 40210 |
Compatible Grainger Part Number | 1VUW2 |
Compatible Manufacturer Part Number | 40210 |
Compatible Manufacturer Model Number | 40210 |
For Use with Mfr. Model Number | 40210 |
Description
Vise Jaw, Product Type Vise Jaw, Compatible Product Type Bench Chain Vise, Tool Length 5 1/4 in, Compatible with Brand Ridgid, Compatible with Grainger Part Number 1VUW2, Compatible with Manufacturer Model Number 40210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BRWG)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #22 (44492)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SCREWDRIVER 5pc SET (KH5370)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 72in. L (ESP50072)
- RIDGID Inner Core Cable, 100'L For Use W/K-3800 Drum Machine (37852)
- RIDGID Tire and Wheel Assembly 16 x 16 x 1-3/4 (27442)
- RIDGID Adapter, 1/4 In (E-730)
- RIDGID Brush Holder, PK2 (44795)
- RIDGID Wheel Pin and Clip, PK5 (32147)
- RIDGID Oil Pump, 535A (94092)
- RIDGID Pipe Extractor, 1/8" (80)
- Ridgid Pipe & Tubing Tool Parts