Shop All Borescope
Ridgid
Video Borescope, 2.4 In, 36 In Shaft
Mfr # CA-25
Zoro # G4538064
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 3 ft
- Monitor Size 2.4 in
- Camera Size 17 mm
- Shaft Dia. 0.66 in
- Recording Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 3 ft |
Monitor Size | 2.4 in |
Camera Size | 17 mm |
Shaft Dia. | 0.66 in |
Shaft Length | 4 ft |
Manufacturers Warranty Length | Limited Lifetime |
Maximum Observation Depth | 3 ft |
Shaft Diameter | 0.66 in |
Display Size | 2.7 in |
Camera Diameter | 17 mm |
Minimum Observation Depth | 0.4 in |
Battery Size | AA |
Manufacturer Warranty Length | Lifetime |
Description
Inspection Camera, Camera Pixel Resolution 320 x 240, Shaft Length 4 ft, Shaft Diameter 0.66 in, Camera Diameter 17 mm, Features Adjustable LED Lights, 180 Degrees Image Rotation, Includes Carrying Case, Hard Case, Hook, Magnet, Mirror, RCA Cable, Display Size 2.7 in, Digital Display Screen Type LCD Touchscreen, Product Type Inspection Camera, Display Portability Fixed, Minimum Observation Depth 0.4 in, Resistance Properties Waterproof, Includes Probe Camera Probe Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-APO)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 12"L) (160-12)
- ABB 0-580Cc/Min 1/4In Npt Variable Area Flow Meter (10A6100)
- VERIS Temperature Sensor, 4-1/2"x3-1/4 (TW2XAXK)
- RIDGID Pipe Inspection Camera Reel, 100 ft L (70808)
- RIDGID Inspection Camera Wifi Adapter (70118)
- RIDGID Inspection Camera Wifi Adapter (66523)
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-350)
- RIDGID Ridgid 37888 micro CA-300 Inspection Camera, 3' Cable (55898)
- RIDGID Drain Inspection Camera (78118)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid (VA 980)
- Ridgid Borescope